Dust Collector Bag, 15 in. x 24 in., 1 Micron Filter
Mfr # 70006
Zoro # G212369312
Key Features
- Color White
- Material Plastic
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 70006
- Zoro # G212369312
- UPC # 736815005861
- Country of Origin China
- Category Dust Collector Parts
Details
Color | White |
Material | Plastic |
Description
Introducing the Single Micron 15 Inch x24 Inch Dust Collector Filter Bag by POWERTEC. This industry leading 1-micron singed-felt dust collector filter bag was manufactured to capture up to 99% of fine dust particles created by various types of sanding applications, table saws and other woodworking projects - without a reduction of airflow. This not only improves the visibility of your working area, but the air quality of your shop as well. Compatibility Upgrade Featuring a standard 14-inch diameter, this dust collection bag is designed to fit and work with most dust collector systems, including but not limited to popular brands such as Harbor Freight, Shop Fox, Delta, WEN and many others. These work perfectly as replacement bags, offering improved support and fine dust collection over OEM versions - eliminating unnecessary dust clouds in your shop. Top Design This dust filter bag is constructed of ultra-thick material. It is washable and possesses high sustainability. Please note: This is ONLY to be utilized as a Top Filter Bag for your Dust Collector. See POWERTEC 70008 for the Bottom Dust Bag. POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: (1) Heavy Duty Dust Collection Bag
- •APPLICATION: This 1 micron filter bag is used to control and trap up to 99% of fine dust particles created when utilizing sanding, table saw and other woodworking equipment
- •DESIGN: Made from ultra-thick material, these reusable high grade collection bags were crafted for long term use, while making a huge difference for keeping your shop clean, and without a reduction of air flow
- •SIZE: Each dust bag measures approximately 24 inches high and 15 inches in diameter. (Works with the models between 14" and 14-3/4")
- •COMPATIBILITY: Designed to work as a top dust filter bag for most dust collector systems
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON SDS+ Rotary Rebar Cutter 1/2"X12" (SRB-8)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide (HC5041)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Metric So (32-03MM)
- LYNDEX-NIKKEN Collet Hex, 3J, 1/4in (330-016)
- POWERTEC Dust Filter Bag for Wall Mount Dust Collectors, 1 Micron (70334)
- BIG HORN Universal Blast Gate Mount / Holder (11435)
- MAKITA DUST COLLECTOR HOOD (MP193036-7)
- BIG HORN 13 x 16 Inch Big Gulp Dust Hood (11136)
- BIG HORN 4 Inch PVC Pipe Adapter (11426)
- JET JW1015 The 4in Y Fitting in WW, Dust Collector Accessories (JW1015-JET)
- JET JW1032 4in x 20ft Dust Collection Hose (JW1032-JET)
- Powertec Dust Collector Parts