Dust Collector Bag, 1 Micron Filter, 15 Inch x 24 Inch
Mfr # 70006V
Zoro # G512369296
Key Features
- Material Plastic
- Color White
Product Information
- Brand Powertec
- MFR # 70006V
- Zoro # G512369296
- UPC # 843441113645
- Country of Origin China
- Category Dust Collector Parts
Details
Material | Plastic |
Color | White |
Description
Introducing the Single Micron 15 Inch x24 Inch Dust Collector Filter Bag by POWERTEC. This industry leading 1-micron singed-felt dust collector filter bag was manufactured to capture up to 99% of fine dust particles created by various types of sanding applications, table saws and other woodworking projects - without a reduction of airflow. This not only improves the visibility of your working area, but the air quality of your shop as well. Compatibility Upgrade Featuring a standard 14-inch diameter, this dust collection bag is designed to fit and work with most dust collector systems, including but not limited to popular brands such as Harbor Freight, Shop Fox, Delta, WEN and many others. These work perfectly as replacement bags, offering improved support and fine dust collection over OEM versions - eliminating unnecessary dust clouds in your shop. Top Design This dust filter bag is constructed of ultra-thick material. It is washable and possesses high sustainability. Please note: This is ONLY to be utilized as a Top Filter Bag for your Dust Collector. See POWERTEC 70008 for the Bottom Dust Bag. POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •CONTAINS: (one) Heavy Duty Dust Collection Bag
- •APPLICATION: This 1 micron filter bag is used to control and trap up to 99% of fine dust particles created when utilizing sanding, table saw and other woodworking equipment
- •PREMUIM DESIGN: Made from ultra-thick material, these reusable high grade collection bags were crafted for long term use, while making a huge difference for keeping your shop clean, and without a reduction of air flow
- •SIZE: Each dust bag measures approximately 24" high and 15" in diameter. Works with the models between 14" and 14-3/4"
- •COMPATIBILE: Designed to work as a top dust filter bag for most dust collector systems
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 3.67x6.75" Random Orbital Sander, Paper Clamp Pad, 8000 RPM (312A)
- WIHA Precision Nut Driver, SAE, 7/64in, 2-7/16in (26527)
- SUPERCUT 68-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (503012)
- AGGRESSOR Bandsaw Blade, 1"x.035", 12 ft., 4/6", 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (A929-12)
- POWERTEC Dust Filter Bag for Wall Mount Dust Collectors, 1 Micron (70334)
- BIG HORN 2-1/2 x 1 Inch Stepped Hose Adapter (11269)
- BIG HORN 24 Inch Floor Sweep 4 Inch port (11115)
- BIG HORN 4 Inch Quick Disconnect (11424)
- MIRKA Hepa Filter Element For De-1230 (DE-HEPA)
- BIG HORN 2 Inch x 10 Feet Dust Hose, Clear with Black Helix (11283)
- JET Filter Collection Bag Kit for (708636MF)
- Powertec Dust Collector Parts