Dust Collection Hose Kit
Mfr # 70355
Zoro # G512369326
Key Features
- Color Black
- Material ABS Plastic
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 70355
- Zoro # G512369326
- UPC # 843441121657
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Details
Color | Black |
Material | ABS Plastic |
Description
Introducing the Universal Small Port Hose Kit by POWERTEC. This kit was designed to provide you with a high quality dust collection hose and adapter combo that works exceptionally well with most handheld power tools. Our PVC spring hose and quick change swivel adapters allow you to move freely when connected to your compatible power tools, shop vacs and woodworking accessories for optimal workflow without mobility limitations. Compatible with an assortment of popular brands for Rockler, Porter Cable, Shop Vac, Festool, etc, the POWERTEC Universal Small Port Hose Kit is suitable for planers, jointers, orbital sanders, miter saws and most power tools with dust ports. Premium Build and Design The 10 in. PVC spring hose provides you with optimum maneuverability, flexible and impact resistance for many of your day-to-day applications. The hose, with a nominal 2-1/4 in. to 2-1/2 in. OD quick connector, fits 2-1/4 in. to 2-1/2 in. ID ports. It can be easily coiled up and is kink-free for a convenient and safe storage. Both hose fittings 1 in. and 1-1/2 in. are made with highly durable thermoplastic rubber, and were designed for a quick connection and engineered so that the adapters produce optimal swivel action for a free range of motion.
- •INCLUDES: (ONE) 10’ Long (1-1/2" ID) Hose, (ONE) 1" ID Quick Change Adapter, (ONE) 1-1/2" ID Quick Change Adapter and (ONE) 2-1/4" to 2-1/2" ABS dust port/hose adapter
- •QUICK CONNECT FITTINGS: Dual set of quick change fittings designed for power tools with small dust ports, features free range mobility with swivel adapters, and is constructed out of high quality rubber for long-term durability
- •HOSE DESIGN: Vacuum hose is made out of flexible PVC, delivering high impact resistance and is designed to move seamlessly (kink-free) with your power tools for convenience and optimal workflow
- •HOSE FITTINGS: The nominal 2-1/4" to 2-1/2" quick connecter adapter accommodates most standard shop vacuum ports with a nominal ID of 2-1/4", as well as 2-1/2" ID dust collection hoses. Shop Vac ports sizes can vary between different manufacturers. Please refer to the actual adapter sizes before ordering, to verify that it will work for your application
- •APPLICATIONS: This small port hose kit works exceptionally well with an assortment of power tool dust collection sanders, jointers, planers, miter saws and dust extractors from many popular brands. Fits Rockler, Festool, Porter Cable, Shop Vac and others
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 3/8" ER20 Tap Collets (337875)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1124900)
- MILWAUKEE TOOL 1" Drive SHOCKWAVE Impact Duty 1 in. Drive 1-5/8 in. Deep Well 6 Point Socket 1 5/8 in Size (49-66-6514)
- HHIP 4" 3-Jaw Plain Back Lathe Chuck (3900-0032)
- POWERTEC Dust Filter Bag for Wall Mount Dust Collectors, 1 Micron (70334)
- METABO Armature, 120V (310009160)
- BIG HORN 4 Inch T Fitting (Replaces Jet JW1013) (11400)
- BIG HORN 4 Inch Splice Fitting / Coupler - (Replaces Jet JW1019) (11409)
- BIG HORN 1-1/2 Inch x 10 Feet Vac-U-Flex Hose (11193)
- BIG HORN 20 Inch 1 Micron Dust Filter Bag, 31 Inch X 31.5 Inch - Replaces Jet 708698 (11765)
- BIG HORN 4-Inch ABS Plastic Wall Mounted Blast Gate w/Both Quick Disconnect Ends for Dust Collection Systems (11455)
- Powertec Dust Collectors & Accessories