Dust Collection Hose Attachment and Hand Sander Block Kit
Mfr # 71743
Zoro # G612369271
Product Information
- Brand Powertec
- MFR # 71743
- Zoro # G612369271
- UPC # 843441114345
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Description
Introducing the Dust Collection Hose and Hand Sander Pad Kit by POWERTEC. This unique woodworking dust collection set provides you with a hand sander block designed for quick touch-ups for light and heavy duty projects, and includes an ultra flex dust collector hose and attachment set. Features: Dust hose made out of ultra flexible Ethyl Vinyl Acetate EVA, delivering high impact resistance and is designed to move seamlessly kink-free with your power tools for convenience and optimal workflow. Hose fittings that accommodate most shop vacuum ports, delivering free range mobility with swivel adapters, and are constructed out of high quality rubber for long-term durability 40 Grit Sandpaper - Suited for rough wood shaping and/or the removal of previous finishes and light coats. 80 Grit Sandpaper - Ideal for primary wood sanding, final shaping and removal of planning marks placed on work pieces. 120 Grit Sandpaper - A good fit for most DIY applications and home workshops that require final sanding before the work is completed. 180 Grit Sandpaper - This fine sanding option is commonly used with bare wood and furniture making.
- •INCLUDES: 15’ Hose with 2-1/4" Connector, 1" Quick Change Adapter, 1-1/2" Quick Change Adapter, Hand Sanding Block Tool with Built-in 1" Adapter, (50) Assorted Sander Pads
- •FUNCTION: Sanding block hand sander provides you with an easy to grip and easy to load hook and loop sanding tool, while the dust collector hose pulls up dust and debris to keep your work area clean
- •ASSORTED GRIT: Pads are made out of aluminum oxide sandpaper, feature a hook and loop design, and come in 5 assorted grits (40, 80, 120, 180 & 240) graded from coarse, medium, fine, to very fine for a wide range of sanding, woodworking and workshop dust extraction applications
- •HOSE FITTINGS: Accommodate most standard shop vacuum with 2-1/4" ID ports, feature free range mobility with swivel adapters, and are constructed out of high quality rubber for long-term durability
- •UNIVERSAL DESIGN: Sanding block comes with an assortment of grits to accommodate any sanding project, and the hose kit is compatible with many of your favorite tools with 1" and 1-1/2" OD ports, such as sanders, jointers, planers and dust extraction machines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Extra Long, SAE, 9/16" (54PN80)
- VALUE RIVET Air Riveting Tool, V-4, Value Line (M79060)
- SUPER TOOL 7.20mm Carbide 135 Deg. Jobber Length Drill Bit (302072)
- TECHNIKS ER Collet, ER32, 3/8 in. (04232-3/8)
- POWERTEC Dust Filter Bag for Wall Mount Dust Collectors, 1 Micron (70334)
- BIG HORN 4 x 3 Inch Adapters (11445)
- BIG HORN 13 x 16 Inch Big Gulp Dust Hood (11136)
- BIG HORN 4 Inch Splice Fitting / Coupler - (Replaces Jet JW1019) (11409)
- BIG HORN 2-1/2 Inch Universal Dust Port (11250)
- BIG HORN 2-1/2 Inch x 20 Feet Dust Hose, Clear with Black Helix (11292)
- BIG HORN 2-1/2 Inch Wet/Dry Vacuum Cleaner Accessory Adapter for 2-1/2 Inch Hose (11133)
- Powertec Dust Collector Parts