Dust Collection Floor Sweep, 4-Inch
Mfr # 70282V
Zoro # G412369327
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 70282V
- Zoro # G412369327
- UPC # 843441114161
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Description
Introducing the 4-Inch Dust Collection Hose Floor Sweep Accessories Kit by POWERTEC. This handy assemble of dust collection fittings was designed to accommodate your 4-inch dust collector hose, and provide you with a quick and reliable means of eliminating lose saw dust and small wood chips. Equipped to Tackle Workshop Dust The kit features a 36 in. long clear pipe extension wand and wide mouth floor sweep attachment that allows you to reach the hard-to-get spaces, while producing a powerful suction that quickly clears up your workshop surfaces and floor. It also possesses a removable grate with square openings that prevents larger pieces of debris from being caught in the floor sweeper. It comes with a handle that allows you to adjust your grip and angle for specific task. Perfect Fit for Your Needs All of the included mounting hardware is to provide you with a tight and secure fit. The couplers make a seamless pairing between the clear pipe and floor sweep attachment. The mounting brackets are easily fastened and require no additional tools. Please note: This kit is made specifically for 4-inch ID dust hose connections. This kit does not include a dust collection hose. Package Contents and Dimensions Dust Pipe: 3.94 in. x 36 in. Floor Sweep: 3.927 in. w/ 9-7/8 in. opening Removable Grate: 13/16 in. w/ square openings Coupler: 3.95 in. possess 4 in. nominal OD or ID Floor Sweep Handle Assembly Mounting Bracket #8 Pan Head Wood Screws 1-1/4 in. long
- •ACCESSORY KIT: 4"x36" Clear Dust Pipe, Dust Collection Floor Sweep, Removable Grate, Quick Connect Coupler and Handle Assembly (dust hose not included)
- •FUNCTION: Floor sweep attachment, dust collector pipe and fittings quickly eliminates saw dust, small woodchips and other debris from your workshop floor for a cleaner and safer working environment
- •COMPATIBLE: This versatile assortment of dust collection fittings possess a 4-Inch nominal (ID or OD), a perfect fit for any standard 4-inch flexible dust collection hose
- •ERGONOMIC DESIGN: Adjustable handle easily allows you to position your grip and angle the floor sweeper to accomodate your specific project and space requirements
- •MOUNTING: Includes (1) mounting bracket and (2) #8 pan head wood screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 678 N Max, M6, Tapered profile w external threads (K0575.02501755)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End Long Length (5436541)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, 1/8 in H (DGA14)
- IRWIN DRILL BIT COBALT 3/16" JOBBER 135 HSS (HN63112)
- POWERTEC Dust Filter Bag for Wall Mount Dust Collectors, 1 Micron (70334)
- METABO FLANGE NUT - SMALL GRINDERS - M14 (630706000)
- BIG HORN 5 Inch x 4 Inch Adaptor (11500)
- BIG HORN 4-Inch ABS Plastic Quick Coupling / Disconnect Blast Gate for Vacuum/Dust Collector (11442)
- BIG HORN 4 Inch T Fitting (Replaces Jet JW1013) (11400)
- BIG HORN 4 Inch x 2-1/2 Inch Two-Way Tube Coupler Adapter (11405)
- GUARDAIR Vacuum Hose, 10 ft. L, Hose 1-1/2" Dia. (2100A02NED)
- Powertec Dust Collectors & Accessories