Dust Collection Flexible Hose Kit, 4 in. Dia
Mfr # 70207V
Zoro # G112369313
Key Features
- Material ABS Plastic
- Color Black
Product Information
- Brand Powertec
- MFR # 70207V
- Zoro # G112369313
- UPC # 843441113331
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Details
Material | ABS Plastic |
Color | Black |
Description
Introducing the Flexible Dust Collection Hose and Fittings Kit by POWERTEC.This premium kit was designed to provide you with a high quality, reliable and versatile set of dust collection hose accessories. Exclusive to the POWERTEC brand, we in.ve put together a flexible dust hose and fittings assortment that promotes optimal airflow to your dust collection system even in hard-to-reach areas. Rectangular and Tapered Oval Nozzles with Screw End Quick Coupler Hose Fittings• The tapered ends allow for an assortment of press-on attachments• Rectangular nozzle provides optimum utility with sanders, drill presses, routers, and saws• Tapered nozzle allows you to attach a variety of Benchtop machines for woodworking applications• Eliminates the need for hose clamps or the hassle of constant attaching or detaching for specific task• Provides air-tight, quick and easy hose and shop vac connections to enhance dust collection versatility• Made with ABS to provide a lightweight, yet durable construction to withstand high volume usage Dust Collector Hose• 4 in. Diameter for optimal compatibility with your dust collection system• 12 in. Length that expands 3x it's standard length for hard-to-reach areas• Polypropylene plastic construction that balances a pliable to rigid profile for specific functions Package Includes1 Flexible Hose1 tapered Oval Nozzle1 Rectangular Nozzle2 Screw End Couplers FittingsPOWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: (1) Flexible Dust Collection Hose 4 in. x 12 in., (1) Oval Tapered Nozzle and (1) Rectangular Nozzle, (2) Screw End Fittings
- •FUNCTION: This dust collector hose kit that possesses a versatile assortment of fittings intended to promote project flexibility and optimal airflow to your dust collection system
- •HARD TO REACH: The flexible hose is designed with a 4 in. diameter for component compatibility, and a 12 in. length that can expand up to an impressive 36 inches for out-of-reach applications
- •QUALITY: Hose is made out of PP, with both pliable to rigid profiles – while the fittings are all constructed out of ABS plastic for heavy duty use and long-term durability
- •FITTINGS: Rectangular and oval tapered nozzles provide optimum adaptability with table saws, sanders, drill presses, routers, and other woodworking equipment
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.