Deluxe Bamboo Workbench Top, Portable Project Center and Vise Tool w/4 Bench Dogs
Mfr # MT4006V
Zoro # G412369242
Key Features
- Width 5.31 in
- Length 35.24 in
- Material Steel
- Overall Depth 5.31 in
Product Information
- Brand Powertec
- MFR # MT4006V
- Zoro # G412369242
- UPC # 843441115960
- Country of Origin China
- Category Sawhorses & Work Stands
Dimensions
Width | 5.31 in |
Length | 35.24 in |
Overall Depth | 5.31 in |
Details
Material | Steel |
Description
Introducing the Portable Bench Tool Stand with Bamboo Table Top by POWERTEC. This workbench table top was designed to provide you with a versatile and portable woodworking table to accommodate an assortment of common applications. Whether your project requires clamping, cutting, painting and more, you in.ll find this multi-functional table to be a must-have. Premium Build Unlike most of its competitors with similar specs, this table is easy to assemble and doesn in.t deliver a flimsy construction. It features a rugged, heavy-duty steel frame and bamboo work top, that paired together form a lightweight, yet compact work center that in.s built to last and get the job done. Weighing only 11 pounds, this sturdy workbench table was professionally designed, able to hold a total capacity of 220 lbs of workload. Standout Portability One of the most impressive features of this table, is it's ergonomic and portable design. Whether you in.re at home or traveling to a work-site, this unit is easily transported and conveniently folds up for optimal storage. Additional Features: Large Working Surface Adjustable Vise Action Plastic Non-Marring Feet Built-in Tool Storage Compartment Imprinted Metric and Protractor Scale
- •INCLUDES: (1) Portable Bench Tool Stand with Bamboo Table Top, and (4) Bench Dogs
- •FUNCTION: This multi-functional workbench tabletop accommodates a wide variety of woodworking projects, including clamping, cutting, painting and can used as a vise tool or sawhorse
- •PREMIUM FEATURES: A portable design with fully adjustable vise panels for project versatility, a built in storage rack for your tools, plus an imprinted metric and protractor scale for optimum accuracy
- •BUILD: Flaunting a heavy duty steel frame and premium bamboo work top, this foldable work stand weighs an impressively lightweight 11 pound construction
- •WEIGHT CAPACITY: Able to hold up to 220 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .3780 HSS Straight Shank Chucking Reamer (DWRR.3780)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Rubber / Brass Tip for Air Blow Guns, PK 25 (BT2-25K)
- DEWALT 1-3/4 IN. SDS Max Combination Rotary Hammer Kit (D25614K)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87885CLB103050)
- STEELMAN Sawhorse, Work Table, 47 in., Steel (67103-G)
- PROTOCOL Sawhorse Feet, 2" W, 2-1/2" L (92783)
- PORTAMATE All Steel Folding SawHorse Pair (PM-3300T)
- ASTRO PNEUMATIC Sling, for Portable Work Stand (4595)
- FULTONRPORATION PR STL Sawhorse Bracket, MN (400SHB)
- CRAFTSMAN Telescoping Sawhorse (CMST11031)
- STEELMAN Sawhorse, 35-3/64 in., Steel (67102-G)
- Powertec Sawhorses & Work Stands