Cyclone Dust Collector and Separator Kit w/Clear 6 Gallon Dust Bucket
Mfr # 70293V
Zoro # G712369317
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 70293V
- Zoro # G712369317
- UPC # 843441122319
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Description
Introducing the Cyclone Dust Collector and Dust Separator Kit by POWERTEC. This supplementary set offers an easy-to-use, lightweight and convenient assortment of dust collection components intended to prevent avoidable damage to your dust collector. Compatible and Versatile The POWERTEC Cyclone Dust Collector Separator Kit comes with a host of clamps, hoses and fittings made for dust collection and tool dust ports. Not only will it work with a variety of cyclone shop vacs and dust collectors, but it offers a limitless number of possibilities for maximizing your workflow and efficiency when planing. it's ideal for industrial applications, woodworking tools and machinery, along with commercial workshop projects that require reliable results. Premium Build Each component features a high quality and durable construction for high volume and long-term usage. The separator helps eliminate wear and tear by capturing and separating large wood chips, shavings and other harsh debris associated with dust collection and woodworking. It also cuts down on your container or dust bag from filling up so rapidly. The separator works by allowing heavy wood chips to fall directly to the bottom of the container, while the lighter dust particles get pulled in the out-feed port and into your dust collector.
- •INCLUDES: Dust Separator, 6 gallon dust & debris bucket, expandable vacuum hose, reducers, couplers, hose clamps and more
- •APPLICATION: Cyclone separator kit connects to your shop vac and tool dust collector ports and provides you with a complete assortment of components designed to capture and prevent wood chips and shavings from damaging your system
- •PREMIUM: All included parts are made from durable, high quality and temperature/heat resistant material with an anti-clogging design for optimal efficiency
- •VERSATILE: Reducers and couplers work with most brands and dust collection systems, accommodating tools such as planers, drum sanders and jointers - Has everything you need to optimize your 2 stage dust collector set-up
- •EASY TO USE: Whether you’re connecting the separator directly to the dust collector, shop vac or tool dust port, you’ll find that it sets up quickly and easily while generating great separation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Arbor Press, 1/2 Ton (9661051)
- GREENLEE Hole Saw, 3-1/4 in. Dia., Variable Pitch (825-3-1/4)
- SANDS LEVEL & TOOL CO Professional Cast Aluminum Level, 24 (SL2424C)
- BOSCH Impact Drill Bit, 1/4" Size, 4-3/4" L (BL2143IM)
- POWERTEC Dust Filter Bag for Wall Mount Dust Collectors, 1 Micron (70334)
- MIRKA Hepa Filter Element For De-1230 (DE-HEPA)
- BIG HORN 1-1/4 Inch Threaded Rubber Connector (11125)
- ALLSOURCE Dust Collector Motor (40287)
- BIG HORN 10-Foot Power Tool Vacuum Hose Assembly (11664)
- BIG HORN 2-1/2 Inch x 20 Feet Dust Hose, Clear with Black Helix (11292)
- BIG HORN Lathe Dust Hood (11121)
- Powertec Dust Collectors & Accessories