Clear Plastic Dust Collection Bags, 14-Inch x 32-Inch, for machine with 14 in. Filter Drum, 5PK
Mfr # 70008
Zoro # G812369316
Key Features
- Color White
- Material Plastic
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 70008
- Zoro # G812369316
- UPC # 709619857424
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Details
Color | White |
Material | Plastic |
Description
Introducing the Heavy Duty Clear Dust Collector Bags 5 Pack by POWERTEC.These premium quality plastic dust bags were professionally crafted to work in conjunction with most standard dust collection systems. Designed exclusively as the bottom bag, they are the last line of defense for capturing large dust particles, wood chips and debris created when working with table saws, sanding equipment and woodworking applications. A complete and efficient dust collector system will not only help provide optimal visibility for your working area, but improve the air quality of your shop as well.Compatibility Upgrade Featuring a standard 14-inch diameter, this dust collection bag is designed to fit and work with most dust collector systems, including but not limited to popular brands such as Grizzly, Harbor Freight, Shop Fox, Delta, WEN and many others.These work perfectly as replacement bags, offering support and fine particle collection over OEM versions eliminating unnecessary dust clouds in your shop. Optimal DesignThis dust collector bag is made with industrial strength plastic material making them long lasting and highly reusable. Each bag possesses an ultra clear transparent profile, allowing you to monitor your sawdust and debris. Please note: This is ONLY to be utilized as a Bottom Dust Collection Bag for your Dust Collector System. See POWERTEC 70006 for the Top Filter Bag.POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: (5) Heavy Duty Clear Dust Collector Bags
- •APPLICATION: Used to capture large dust particles, wood chips and debris created when working with dust collector systems
- •DESIGN: Made from high quality thick plastic, these reusable collection bags feature an ultra-clear transparent design, devised to provide you with no-guessing dust collecting visibility
- •SIZE: Each dust bag measures approximately 32 inches long and 14" diameter inches wide
- •COMPATIBILITY: Designed to work as a bottom dust bag for most single stage dust collectors with 14" filter drums
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire Coupling Wrench W/ G-Connector (G-CW)
- MAYHEW PRO Scraper, Carbon Steel, 1 1/2"W (14174)
- WESTWARD 6 1/4 in Wire Stripper 16 to 30 AWG (1YNA2)
- INTERSTATE PNEUMATICS Standard Thumb Lever Safety Blowgun - with OSHA Approved Rubber Safety Tip, PK 6 (B302S-D6)
- POWERTEC Dust Filter Bag for Wall Mount Dust Collectors, 1 Micron (70334)
- BIG HORN 2-1/2 Inch Dust Collection Kit (11663)
- BIG HORN 2-1/2 Inch 90 Degree Elbow (11252)
- JET JW1032 4in x 20ft Dust Collection Hose (JW1032-JET)
- BIG HORN 2-1/2 Inch x 39 Inch Adjust-A-Flex Hose (11298)
- BIG HORN 4 Inch x 2 Inch Reducer For Wood Shop Dust Collection (11431)
- BIG HORN 4 Inch Dusting Collection Kit (11667)
- Powertec Dust Collector Parts