Bench Buffer Polisher with 2 Extra Buffing Wheels, 6 Inch Buffing & Polishing Bench Grinder Machine
Mfr # BF601C
Zoro # G812369095
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # BF601C
- Zoro # G812369095
- UPC # 843441112440
- Country of Origin China
- Category Electric Polishers And Buffers
Description
POWERTEC Bench Buffer features powerful 1/2 HP motor for quick and efficient smoothing and polishing of metal and other materials. Cast iron base reduced vibration. The POWERTEC BF601 is a dual end buffing machine designed for a variety of projects that require a smooth and polished surface. it's intended for an assortment of materials, including metal, aluminum, chrome, plastic and other materials. HEAVY DUTY BUILD AND PERFORMANCE Our benchtop buffer was constructed with a cast iron base that not only gives this machine a sturdy and grounded foundation, but it's designed to reduce vibration while in use. This key feature also helps eliminate potential damage to your work area or stock, often caused by vibrational buffering. In addition to a solid build, this tool is equipped with extra long, ball bearing supported precision machine shafts for highly durable performance. BUFFING WHEELS Apart from the soft and hard buffing wheels that come with the bench buffer, there are 2 extra thick spiral sewn buffing wheels in this set. It features an extra-thick 80 ply design that has been spirally sewn together, offering controlled hardness of buff and allows more pressure to be used. The high quality composition gives you greater wear resistance and reliability for professional looking polishing work. SPECIFICATIONS: HP: 1/2 Arbor Size: 1/2 inches Voltage: 120 Amps: 4 Max RPM: 3450 Finishing Wheel Diameter: 6 inches Wheel Material: Cotton
- •INCLUDES: (1) 6" Bench Buffer Machine, (1) soft buffing wheel, (1) hard buffing wheel, (2) extra thick spiral sewn buffing wheels
- •FUNCTION: An easy-to-use buffing station designed for a variety of buffing and polishing projects
- •FEATURES: Dual end wheels for simultaneous polishing, a convenient off/on switch and extra long ball bearing supported machine shafts
- •HEAVY DUTY BUILD: This benchtop buffer polisher was made with a cast iron base providing a weighted and stabilized platform for reduced vibration, while also eliminating potential damage often caused by vibrational buffering
- •POWER BUFFER SPECS: 6" buffing wheel diameter, 1⁄2 horsepower induction motor, 120V, 60 Hz 3450 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.