Aluminum Oxide Grinding Wheel 80 Grit, 8 in. x 1 in. with 5/8 in. Arbor
Mfr # 15521
Zoro # G512369333
Key Features
- Color Gray
- Length 8.5 in
- Width 8.5 in
- Overall Depth 1.5 in
- Shape Round
Product Information
- Brand Powertec
- MFR # 15521
- Zoro # G512369333
- UPC # 843441109136
- Country of Origin China
- Category Straight Grinding Wheels
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Overall Depth | 1.5 in |
Details
Color | Gray |
Shape | Round |
Material | Aluminum Oxide |
Description
The POWERTEC 15521 is a grinding wheel disc specifically designed to work with most 8-inch bench grinder machines. This cost-effective tool provides clean, potent edges and surfaces, and is ideal for tool grinding, smoothing blades and metal working. High Performance, High Strength and High Precision Grinding These wheels are virtually chemical resistant and not affected by water, oils, or acids. In addition, they possess a low impact resistance and high wear rate. This abrasive wheel is fast, impressively sharp, and burr-free making it perfect for: Grinding Sharpening Stock Removal Blending Rust Removal Finishing We in.ve paired the aluminum oxide abrasive with a fine 80grit, allowing this grinding wheel to produce heavy cuts and offer rapid stock removal. This impressive combination offers a high purity profile, making this item perfectly suited to work with carbon steel and tool steel NOT including tungsten carbide, cemented carbide and ceramic tool. Size Specifications and Material Details Abrasive Wheel Diameter: 8 Inches Thickness: 1 Inches Arbor Hole Size: 5/8 Inch Abrasive Grit: 80 Abrasive Grade: fine Maximum RPM: 3600
- •INCLUDES: (1) 8" Aluminum Oxide Grinding Wheel w/ 36 grit
- •FUNCTION: This wheel works on carbon steel and tool steel (NOT including tungsten carbide, cemented carbide & ceramic tool), making it ideal for tool grinding, smoothing blades and metal working
- •APPLICATIONS: Works exceptionally well on tools like drills, mills or disposable tips for burring, grinding, stock removal, blending, rust removal, cleaning and finishing
- •QUALITY SPECS: This aluminum oxide wheel measures 8 inches in diameter, 1" in thickness, comes with a 5/8" arbor hole size, and possesses a 3600 maximum RPM
- •COMPATIBILITY: Abrasive wheel is designed to fit most 8-inch bench grinder machines
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Very Fine (320-380 Grit Finish) Hook & Loop Sanding Pad (P-104512)
- REX CUT Alpha Green Cut Off Wheel 3 X .040 X 1/4 T1 Alpha Green (860010)
- PFERD Carbide Bur - Oval Shape, DBL Cut - 1/4" x 3/8" x 1/8" Shank - SE-51 (23282)
- 3M Kut-Down Disc Adapter, 05533, 3" (05533)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1.25, CA, 60G, PK5 (66252803344)
- CGW ABRASIVES Surf Grinding Whl, 14x1x5, T1, AZ46-H8-V32A (34447)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5 (66253043715)
- TOOL ROOM SUPERABRASIVE CBN Grinding Wheel 6x1/4x1-1/4 100G, 1A1 (34152560)
- NORTON CO Bench & Pedestal Wheel, Standard, Aluminum Oxide, Size: 6 x 3/4 x 1 Fine, Max RPM: 4140 (076607-88235)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 10"x1-1/4x1" 60g Fine (12E657)
- SAINT-GOBAIN ABRASIVES Norton 66252836573 Gemini Bench and Pedestal Wheel 6" x 1/2" x 1" 120 Grit Silicon Carbide (66252836573)
- Powertec Straight Grinding Wheels