Aluminum Oxide Grinding Wheel, 8 in. x 1 in. with 5/8 in. Arbor, 36 Grit, 2PK
Mfr # 15516-P2
Zoro # G412369303
Key Features
- Color Gray
- Shape Round
- Material Aluminum Oxide
- Width 8 in
- Length 8 in
Product Information
- Brand Powertec
- MFR # 15516-P2
- Zoro # G412369303
- UPC # 843441120483
- Country of Origin China
- Category Straight Grinding Wheels
Dimensions
Width | 8 in |
Length | 8 in |
Overall Depth | 2 in |
Details
Color | Gray |
Shape | Round |
Material | Aluminum Oxide |
Description
Introducing 8 Inch 36-Grit Aluminum Oxide Grinding Wheel by POWERTEC. This grinding wheel disc specifically designed to work with most 8-inch bench grinder machines. This cost-effective tool provides clean, potent edges and surfaces, and is ideal for tool grinding, smoothing blades and metal working. High Performance, High Strength and High Precision Grinding These wheels are virtually chemical resistant and not affected by water, oils, or acids. In addition, they possess a low impact resistance and high wear rate. This abrasive wheel is fast, impressively sharp, and burr-free making it perfect for: Grinding Sharpening Stock Removal Blending Rust Removal Finishing We in.ve paired the aluminum oxide abrasive with a medium 36 grit, allowing this grinding wheel to produce heavy cuts and offer rapid stock removal. This impressive combination offers a high purity profile, making this item perfectly suited to work with carbon steel and tool steel NOT including tungsten carbide, cemented carbide and ceramic tool. Size Specifications and Material Details Abrasive Wheel Diameter: 8 Inches Thickness: 1 Inches Arbor Hole Size: 5/8 Inch Abrasive Grit: 36 Abrasive Grade: Medium Maximum RPM: 3600
- •INCLUDES: (2) 8" Aluminum Oxide Grinding Wheel w/ 36 grit
- •FUNCTION: This wheel works on non-ferrous metals (such as aluminum, nickel, & zinc) - making it ideal for cutter & tool grinding, smoothing blades and metal working
- •APPLICATIONS: Works exceptionally well on tools like drills, mills or disposable tips for burring, grinding, stock removal, blending, rust removal, cleaning and finishing
- •QUALITY SPECS: This aluminum oxide wheel measures 8 inches in diameter, 1" in thickness, comes with a 5/8" arbor hole size, and possesses a 3600 maximum RPM
- •COMPATIBILITY: Abrasive wheel is designed to fit most 8-inch bench grinder machines
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO CR-3 Standard Tapered Type Mandrel for Cartridge Roll (CR-3)
- UNITED ABRASIVES/SAIT SAIT 23041 A60T Burr Free Thin High Speed Cut-Off Wheels 3" x 1/16" x 3/8", 1-Pack (23041)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 180 Grit (47221)
- BRUSH RESEARCH MANUFACTURING 06761 Pilot Bonding Brush, 5/32" Pilot Diameter, 1/2" Brush Dia., .005SS 3/8" Brush Part, 250" Shank (06761)
- PFERD 14" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 36 Grit (61783)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5 (66253043883)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, 60/80G, Brown (07660788285)
- MILWAUKEE TOOL Grinding Wheel 4-1/2" x 1/4" x 7/8" (Type 27) (49-94-4570)
- NORTON CO NORTON 88250 Grinding Wheel, Fine, Aluminum Oxide, 6 in Dia (88250)
- NORTON ABRASIVES Grinding Wheel, T1, 4x1/4x3/4, AO, 60G, PK5 (66243529736)
- NORTON ABRASIVES Straight Grinding Wheel, Type 1, 4" dia. (66243527023)
- Powertec Straight Grinding Wheels