Aluminum Oxide Grinding Wheel, 8 in. x 1 in. with 5/8 in. Arbor, 150 Grit & White 60 Grit, 2PK
Mfr # 15528
Zoro # G712369331
Key Features
- Color Multicolor
- Shape Round
- Material Aluminum Oxide
- Overall Depth 3 in
- Length 8.5 in
Product Information
- Brand Powertec
- MFR # 15528
- Zoro # G712369331
- UPC # 843441120469
- Country of Origin China
- Category Straight Grinding Wheels
Dimensions
Overall Depth | 3 in |
Length | 8.5 in |
Width | 8.5 in |
Details
Color | Multicolor |
Shape | Round |
Material | Aluminum Oxide |
Description
Introducing 8 Inch 150-Grit Aluminum Oxide Grinding Wheel by POWERTEC. High Performance, High Strength and High Precision Grinding Grinding Sharpening Stock Removal Blending Rust Removal Finishing We've paired the aluminum oxide abrasive with a fine 150 grit, allowing this grinding wheel to produce heavy cuts and offer rapid stock removal. This impressive combination offers a high purity profile, making this item perfectly suited to work with carbon steel and tool steel NOT including tungsten carbide, cemented carbide and ceramic tool. Specification Abrasive Wheel Diameter: 8 Inches Thickness: 1 Inches Arbor Hole Size: 5/8 Inch Abrasive Grit: 150 Abrasive Grade: Fine Maximum RPM: 3600 Introducing the 8 Inch 60- Grit White Aluminum Oxide Grinding Wheel by POWERTEC. This 8 in. bench grinder wheel was designed to fit most stationary bench grinding machines for high speed steel sharpening and deburring. It features premium white aluminum oxide with a vitrified bond. As this abrasive grinds down with wear, it produces a consistent and fresh grinding surface for balanced work. Whether sharpening your metal lathe turning tools, lawnmower blades or other HSS tools - this grinding wheel stone will get the job done with high precision results. Commonly Used Applications Lawn mower blade sharpening tool Metal lathe tool sharpening Sharpening HSS drill bits Planer blade sharpener Chisel sharpening tool It is not recommended that you grind wood, plastic or any other non-metallic material on a bench or pedestal grinder. Specifications Abrasive Wheel Diameter: 8 Inches Thickness: 1 Inches Arbor Hole size: 5/8 Inch Material: White Aluminum Oxide Alundum Bond: Vitrified Grit Type: 60 Maximum RPM: 3600
- •INCLUDES: 8" x 1" with 5/8" Arbor Aluminum Oxide Bench Grinding Wheels, (1) 150 Grit & (1) White 60 Grit
- •FUNCTION: These wheels work on carbon steel and tool steel (NOT including tungsten carbide, cemented carbide & ceramic tool), making it ideal for tool grinding, smoothing blades and metal working
- •APPLICATIONS: Works exceptionally well on tools like drills, mills or disposable tips for burring, grinding, stock removal, blending, rust removal, cleaning and finishing
- •COMPATIBILITY: Abrasive wheel is designed to fit most 8-inch bench grinder machines
- •QUALITY SPECS: This aluminum oxide wheel measures 8 inches in diameter, 1" in thickness, comes with a 5/8" arbor hole size, and possesses a 3600 maximum RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 36 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 36 Grit, Very Coarse, Aluminum Oxide (20081)
- FLEX-HONE TOOL GBD334400 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD334400)
- NORTON ABRASIVES Fiber Disc, 6in dia.Very Fine, PK70 (66261007628)
- PFERD P.O.P. 4" Standard Twist Knot Wheel - .014 CS Wire, 5/8-11 Thread (82153P)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1/2, AO, 80G, PK5 (66252836548)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/4x1/2, AO, 60G, PK5 (66252835784)
- UNITED ABRASIVES/SAIT SAIT 28102 Green Silicon Carbide Bench Wheel (Grade GC120) 6" x 3/4" x 1", 1-Pack (28102)
- ZORO SELECT Grinding Wheel, T1, 6x1x1, AO, 46 G (66253440330)
- GATOR FINISHING WHEEL GRIND 6X1X1""M ALI (6006)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 46G, PK5 (66252940863)
- BALDOR-RELIANCE 8" 36 Grit Grinding Wheel (B80)
- Powertec Straight Grinding Wheels