Aluminum Oxide Grinding Wheel, 8 in. x 1 in., 5/8 in. Arbor, 60 Grit
Mfr # 15517
Zoro # G012369314
Key Features
- Color Gray
- Material Aluminum Oxide
- Length 8 in
- Shape Round
- Width 8 in
Product Information
- Brand Powertec
- MFR # 15517
- Zoro # G012369314
- UPC # 843441109099
- Country of Origin China
- Category Straight Grinding Wheels
Dimensions
Length | 8 in |
Width | 8 in |
Overall Depth | 1 in |
Details
Color | Gray |
Material | Aluminum Oxide |
Shape | Round |
Description
The POWERTEC 15517 is a grinding wheel disc specifically designed to work with most 8-inch bench grinder machines. This cost-effective tool provides clean, potent edges and surfaces, and is ideal for tool grinding, smoothing blades and metal working. High Performance, High Strength and High Precision Grinding These wheels are virtually chemical resistant and not affected by water, oils, or acids. In addition, they possess a low impact resistance and high wear rate. This abrasive wheel is fast, impressively sharp, and burr-free making it perfect for: Grinding Sharpening Stock Removal Blending Rust Removal Finishing We in.ve paired the aluminum oxide abrasive with a medium 60 grit, allowing this grinding wheel to produce heavy cuts and offer rapid stock removal. This impressive combination offers a high purity profile, making this item perfectly suited to work with carbon steel and tool steel NOT including tungsten carbide, cemented carbide and ceramic tool. Size Specifications and Material Details Abrasive Wheel Diameter: 8 Inches Thickness: 1 Inches Arbor Hole Size: 5/8 Inch Abrasive Grit: 60 Abrasive Grade: Medium Maximum RPM: 3600
- •INCLUDES: (1) 8" Aluminum Oxide Grinding Wheel w/ 60 grit
- •FUNCTION: This wheel works on carbon steel and tool steel (NOT including tungsten carbide, cemented carbide & ceramic tool), making it ideal for tool grinding, smoothing blades and metal working
- •APPLICATIONS: Works exceptionally well on tools like drills, mills or disposable tips for burring, grinding, stock removal, blending, rust removal, cleaning and finishing
- •QUALITY SPECS: This aluminum oxide wheel measures 8 inches in diameter, 1" in thickness, comes with a 5/8" arbor hole size, and possesses a 3600 maximum RPM
- •COMPATIBILITY: Abrasive wheel is designed to fit most 8-inch bench grinder machines
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Precision Surf-Cond Disc, 3in Dia, TR, PK25 (PN-DR)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Threaded Hole, 2" dia, Dark Grey (09A212)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Medium, DF-BL, Maroon (7100010674)
- FLEXOVIT Razorblade 27 HD Razorblade 27 HD Heavy Duty Cut-Off Wheel, 4-1/2 in Dia x 3/32 in THK, A24/30T Grit (A0575H)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 60G, PK5 (66253043727)
- MAKITA GRINDING WHEEL 6"X1/4"X7/8" 36G (MPA-95978)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1-1/4, AO, 46G, PK5 (66252942513)
- NORTON CO Bench & Pedestal Wheel, Standard, Type 1 - Silicon Carbide, Size: 6 x 3/4 x 1 Fine, Max RPM: 4140 (662528-37191)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 36/46G, Brn (07660788245)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, AO, 36/46G, Brown (07660788260)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, 60/80G, Brown (07660788285)
- Powertec Straight Grinding Wheels