Aluminum Oxide Grinding Wheel 6 in. x 3/4 in. with 1/2 in. Arbor, 100 Grit, 2PK
Mfr # 15519-P2
Zoro # G912369292
Key Features
- Color Gray
- Shape Round
- Width 6.5 in
- Overall Depth 2.5 in
- Length 6.5 in
Product Information
- Brand Powertec
- MFR # 15519-P2
- Zoro # G912369292
- UPC # 843441121398
- Country of Origin China
- Category Straight Grinding Wheels
Dimensions
Width | 6.5 in |
Overall Depth | 2.5 in |
Length | 6.5 in |
Details
Color | Gray |
Shape | Round |
Material | Aluminum Oxide |
Description
Introducing Aluminum Oxide Grinding Wheel 100 Grit, 6 in. x 3/4 in. with 1/2 in. Arbor by POWERTEC. This grinding wheel disc specifically designed to work with most 6-inch bench grinder machines. This cost-effective tool provides clean, potent edges and surfaces, and is ideal for tool grinding, smoothing blades and metal working. High Performance, High Strength and High Precision Grinding These wheels are virtually chemical resistant and not affected by water, oils, or acids. In addition, they possess a low impact resistant and high wear rate. This abrasive wheel is fast, impressively sharp, and burr-free making it perfect for: Grinding Sharpening Stock Removal Blending Rust Removal Finishing We in.ve paired the aluminum oxide abrasive with a fine 100 grit, allowing this grinding wheel to produce heavy cuts and offer rapid stock removal. This impressive combination offers a high purity profile, making this item perfectly suited to work with carbon steel and tool steel NOT including tungsten carbide, cemented carbide and ceramic tool. Size Specifications and Material Details Abrasive Wheel Diameter: 6 Inches Thickness: 3/4 Inches Arbor Hole Size: 1/2 Inch Abrasive Grit: 100 Abrasive Grade: fine Maximum RPM: 4140
- •INCLUDES: (2) 6 in. Aluminum Oxide Grinding Wheel w/ 100grit
- •FUNCTION: This wheel works on carbon steel and tool steel (NOT including tungsten carbide, cemented carbide & ceramic tool), making it ideal for tool grinding, smoothing blades and metal working
- •APPLICATIONS: Works exceptionally well on tools like drills, mills or disposable tips for burring, grinding, stock removal, blending, rust removal, cleaning and finishing
- •QUALITY SPECS: This aluminum oxide wheel measures 6 inches in diameter, 3/4" in thickness, comes with a 1/2" arbor hole size, and possesses a 4140 maximum RPM
- •COMPATIBILITY: Abrasive wheel is designed to fit most 6-inch bench grinder machines
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Cartridge Roll, 3/8x1x1/8, A/O, Grit 60 (A013387)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 12 40, Coated, 1/2" W, 12" L, 40 Grit, Aluminum Oxide, AO/X GP, Brown (70073)
- WALTER SURFACE TECHNOLOGIES Finishing Disc, T27s, 5"x5/8-11" (15I503)
- AMERICAN ABRASIVE SUPPLY Nozzle Holder, Aluminum, 1-1/16" OD Hose (NAL 1-1/16" OD)
- NORTON ABRASIVES Grinding Wheel, 12 in. Dia, AO, 46 G, Brown (66253220947)
- OREGON Grinding Stone (88-049)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, 36/46G, Brown (07660788286)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, CA, 46G, Sft (66253307025)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 100G, White (07660788247)
- NORTON ABRASIVES 8" dia. 5/8 thick 5/8" arbor Gemini Cut-Off Wheel (66253017795)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5 (66253043883)
- Powertec Straight Grinding Wheels