Aluminum Oxide Grinding Wheel, 6 in. x 3/4 in., 1/2 in. Arbor, 36 Grit
Mfr # 15514
Zoro # G412369297
Key Features
- Color Gray
- Material Aluminum Oxide
- Overall Depth 0.75 in
- Width 6 in
- Length 6 in
Product Information
- Brand Powertec
- MFR # 15514
- Zoro # G412369297
- UPC # 843441109068
- Country of Origin China
- Category Straight Grinding Wheels
Dimensions
Overall Depth | 0.75 in |
Width | 6 in |
Length | 6 in |
Details
Color | Gray |
Material | Aluminum Oxide |
Shape | Round |
Description
The POWERTEC 15514 is a grinding wheel disc specifically designed to work with most 6-inch bench grinder machines. This cost-effective tool provides clean, potent edges and surfaces, and is ideal for tool grinding, smoothing blades and metal working. We in.ve paired the aluminum oxide abrasive with a medium 36 grit, allowing this grinding wheel to produce heavy cuts and offer rapid stock removal. High Performance, High Strength and High Precision Grinding These wheels are virtually chemical resistant and not affected by water, oils, or acids. In addition, they possess a low impact resistance and high wear rate. This abrasive wheel is fast, impressively sharp, and burr-free making it perfect for: Grinding Sharpening Stock Removal Blending Rust Removal Finishing We in.ve paired the aluminum oxide abrasive with a medium 36 grit, allowing this grinding wheel to produce heavy cuts and offer rapid stock removal. This impressive combination offers a high purity profile, making this item perfectly suited to work with carbon steel and tool steel NOT including tungsten carbide, cemented carbide and ceramic tool. Size Specifications and Material Details Abrasive Wheel Diameter: 6 Inches Thickness: 3/4Inches Arbor Hole Size: 1/2 Inch Abrasive Grit: 36 Abrasive Grade: Medium Maximum RPM: 4140
- •INCLUDES: (1) 6" Aluminum Oxide Grinding Wheel w/ 36 grit
- •FUNCTION: Provides clean, fast, high precision edges and surfaces for carbide and non-ferrous tools and metals such as aluminum, copper or titanium
- •APPLICATIONS: Works exceptionally well on tools like drills, mills or disposable tips for burring, grinding, stock removal, blending, rust removal, cleaning and finishing
- •QUALITY SPECS: This aluminum oxide wheel measures 6 inches in diameter, 3/4" in thickness, comes with a 1⁄2" arbor hole size, and possesses a 4140 maximum RPM
- •COMPATIBILITY: Abrasive wheel is designed to fit most stationary bench grinder machines and work benches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Expanding Drum, 3x3in, 3000 RPM, 1/2 in. (45123)
- PEARL SRT Small Diameter Cut-Off Wheel 3 x 1/16 x 1/4 SRT46 T-1 (CW330SRT)
- NORTON ABRASIVES Combination Grit Benchstone, Coarse/Fine (61463685840)
- WEILER Wheel Brush, Narrow Face, 8 in Brush dia, 3/4 in Face W, 5/8 in Arbor Hole, Crimped Filament/Wire Ty (01795)
- ZORO SELECT Grinding Wheel, T1, 6x1/2x1, SC, 100 G (66253440501)
- CGW ABRASIVES Surf Grnding Whl, 8x0.5x1-1/4, T1, WA46-I-V (34672)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 8"x1"x1" 80g Fine (12E549)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA60-I-V (34766)
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 46 Grit (61780)
- CGW ABRASIVES Surf Grinding Whl, 12x2x3, T7, AZ46-I8-V32A (34434)
- CGW ABRASIVES Grinding Whl, 14x3x1.5-11/4, T1, A24/30-Q-V (35107)
- Powertec Straight Grinding Wheels