Aluminum Oxide Grinding Wheel 100 Grit, 8 in. x 1 in. with 5/8 in. Arbor
Mfr # 15522
Zoro # G012369307
Key Features
- Color Gray
- Material Aluminum Oxide
- Overall Depth 1.5 in
- Width 8.5 in
- Shape Round
Product Information
- Brand Powertec
- MFR # 15522
- Zoro # G012369307
- UPC # 843441109143
- Country of Origin China
- Category Straight Grinding Wheels
Dimensions
Overall Depth | 1.5 in |
Width | 8.5 in |
Length | 8.5 in |
Details
Color | Gray |
Material | Aluminum Oxide |
Shape | Round |
Description
The POWERTEC 15522 is a grinding wheel disc specifically designed to work with most 8-inch bench grinder machines. This cost-effective tool provides clean, potent edges and surfaces, and is ideal for tool grinding, smoothing blades and metal working. High Performance, High Strength &High Precision Grinding These wheels are virtually chemical resistant and not affected by water, oils, or acids. In addition, they possess a low impact resistance and high wear rate. This abrasive wheel is fast, impressively sharp, and burr-free making it perfect for: Grinding Sharpening Stock Removal Blending Rust Removal Finishing Weve paired the aluminum oxide abrasive with a fine 100 grit, allowing this grinding wheel to produce heavy cuts and offer rapid stock removal. This impressive combination offers a high purity profile, making this item perfectly suited to work with carbon steel and tool steel NOT including tungsten carbide, cemented carbide &ceramic tool. Size Specifications and Material Details Abrasive Wheel Diameter: 8 Inches Thickness: 1 Inches Arbor Hole Size: 5/8 Inch Abrasive Grit: 100 Abrasive Grade: fine Maximum RPM: 3600
- •INCLUDES: (1) 8" Aluminum Oxide Grinding Wheel w/ 100 grit
- •FUNCTION: This wheel works on carbon steel and tool steel (NOT including tungsten carbide, cemented carbide & ceramic tool), making it ideal for tool grinding, smoothing blades and metal working
- •APPLICATIONS: Works exceptionally well on tools like drills, mills or disposable tips for burring, grinding, stock removal, blending, rust removal, cleaning and finishing
- •QUALITY SPECS: This aluminum oxide wheel measures 8 inches in diameter, 1" in thickness, comes with a 5/8" arbor hole size, and possesses a 3600 maximum RPM
- •COMPATIBILITY: Abrasive wheel is designed to fit most 6-inch bench grinder machines
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3/8" Hand Tube Brush, .006" Stainless Steel Wire Fill, 2" Brush Length (21103)
- PFERD 3" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 80 Grit (45451)
- MIRKA Sanding Belt, 4" W, 24" L, 80 Grit, Hiolit X (57-4-24-080T)
- UNITED ABRASIVES/SAIT PSA Disc960xPK25 (35140)
- CGW ABRASIVES Grinding Disc, 5x7/8, Spindle, 50 pcs., A24 (48508)
- CGW ABRASIVES Grinding Whl, 10x2x1-1/4, T1, A54-M-V (35074)
- NORTON ABRASIVES Grinding Wheel, 8 in. Dia, CA, 46 G, PK10 (69083159107)
- MILWAUKEE TOOL 4-1/2" x 1/4" x 7/8" Grinding Wheel (Type 27) (49-94-4520)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, CA, 46G, PK5 (66253044090)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, A80-M-V, Sgl PK (38025)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1-1/4, SC, 80G, Grn (66253160366)
- Powertec Straight Grinding Wheels