93 in. x 3/4 in. x 10/14 TPI Bi-Metal Band Saw Blade, 10PK
Mfr # 13280-P10
Zoro # G912369148
Key Features
- Primary Saw Application Aluminum, copper, lead and other soft metal
- Length 93 in
- Width 3/4 in
- Teeth per Inch 10/14
- Thickness 0.035 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 13280-P10
- Zoro # G912369148
- UPC # 843441117773
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 93 in |
Width | 3/4 in |
Details
Primary Saw Application | Aluminum, copper, lead and other soft metal |
Teeth per Inch | 10/14 |
Thickness | 0.035 in |
Material | Bi-Metal |
Color | Silver |
Description
Introducing the Bi-Metal 10/14 TPI Bandsaw Blade by POWERTEC This premium bandsaw cutting blade was specifically designed to tackle soft/ non-ferrous metals and some nickle based alloys. it's equipped with a dual tooth profile 10/14 tpi, making it strong enough to handle small diameter tubes and solid bars, yet versatile enough to handle some hard plastics and most wood based projects. The blades teeth were constructed with high speed cobalt steel M42, and possess an alloy steel backing strip for fatigue resistance. Ultimately, this blade offers high precision accuracy with long-term durability. Features Compatible with any bandsaw using 93 x 3/4 inch blades. Raker set blades help clear chips for reduced clogging and optimal workflow, while producing a smoother finish. Professionally engineered welding point for optimal cutting performance. Possesses a varied tooth profile of 10/14TPI - perfect for metal shaped items or tubes with a small diameter profile. A rightward tooth direction, but can be twisted from the inside to provide leftward direction. POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts. POWERTEC is a leading manufacturer of high-quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: (10) 93-Inch Bi-Metal Bandsaw Blade for Metal Cutting
- •PREMIUM QUALITY: A premium band saw blade ideal for cutting soft metal, mild steel, aluminum, copper, lead, zinc and other nonferrous metals
- •FEATURES: 10/14 Teeth Per Inch (TPI) Raker Set arrangement, and dual tooth profile with the larger teeth distanced at 2.54mm per point and the smaller teeth distanced at 1.8mm per tooth point
- •COMPATIBLE: For use with band saws that take 93 x 3⁄4 in blades
- •SPECIFATIONS: Made with a bi-metal steel construction with high performance joint welding and high speed M42 cobalt steel - 93 inches long, 3/4 inch wide (bandsaw blade 93" x 3/4") with 0.035 thickness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.