93-1/2 in. x 1/2 in. x 14 TPI Bi-Metal Band Saw Blade
Mfr # 13290
Zoro # G012369147
Key Features
- Primary Saw Application Aluminum, copper, lead and other soft metal
- Length 93.5 in
- Width 1/2 in
- Teeth per Inch 14
- Thickness 0.025 in
Product Information
- Brand Powertec
- MFR # 13290
- Zoro # G012369147
- UPC # 843441105572
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 93.5 in |
Width | 1/2 in |
Details
Primary Saw Application | Aluminum, copper, lead and other soft metal |
Teeth per Inch | 14 |
Thickness | 0.025 in |
Material | Bi-Metal |
For Use With | Delta, Grizzly, Shop Fox, Rikon, Craftsman, JET |
Color | Silver |
Description
Introducing the Bi-Metal Bandsaw Blade by POWERTEC This premium bandsaw cutting blade was specifically designed to tackle soft/ non-ferrous metals and nickel-based alloys. However, it's also sharp and diverse enough to handle some hard plastics and most wood-based projects. The blades teeth were constructed with a triple-tempered high speed cobalt steel M42 and possess an alloy steel backing strip for fatigue resistance. Ultimately, this blade offers high precision accuracy with long-term durability. Features Good for cuts in solid, structural, and tubular shapes. Compatible with any bandsaw using 93 1/2 inch blades. Raker set helps clear chips for reduced clogging, and optimal workflow, and a smoother finish. Professionally engineered welding point for optimal cutting performance. Possesses a fixed teeth profile of 14TPI - perfect for metal shaped items or tubes with a small diameter profile. PERFECT FITS Fits 14 in. Band Saw: -Delta 28-475X, 28-206, 28-276, 28-203, 28-243, 28-245, 28-283, 28-400 -Grizzly G0580, G0555X, G1019 -Shop Fox W1706 -Steel City 50100 -Rikon 10-320, 10-315 12 in. Band Saw -BRIDGEWOOD 14 in. -CRAFTSMAN 14 in. -General International 90-125 -JET 14 in. JBS14-MW -JWBS-140S, JWBS-14CS, JWBS-14DX POWERTEC is a leading manufacturer of high-quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: (1) Bi-Metal Band Saw Blade
- •FUNCTION: A premium bandsaw blade designed specifically for cutting soft metal, including aluminum, copper, lead, zinc and tin
- •CUT TYPE: 14 TPI (teeth per inch) Raker Set teeth arrangement, all teeth arranged evenly for better cutting performance
- •SPECS: Made out of triple-tempered high speed M42 cobalt steel - 93-1/2 inches long, 1/2 inch wide (93-1/2" x 1/2" bandsaw blade) with 0.025 thickness
- •COMPATIBLE: With all bandsaws using 93-1/2 x 1/2 inch blades
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Plier, Groove Joint, 300mm (12in), Aluminum Bronze (EX604-12A)
- WESTWARD Hand File Set, Bastard/Smooth, 11 Pc (10Z754)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1101XX35-5PK)
- X1 TOOLS 5/8 in. x 16 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-4063x1)
- POWERTEC 9 in. Band Saw Tires, 9 Inch x 1/2 Inch x 5/32 Inch, Urethane Bandsaw Tires, 2PK (BS900067-2)
- POWERTEC 93-1/2 Inch x 3/8 Inch x 18 TPI Bandsaw Blades for Woodworking (13119X)
- POWERTEC 105 Inch x 1/2 Inch x 6 TPI Bandsaw Blades for Woodworking (13201V)
- POWERTEC 67-1/2 in. x 1/2 in. x 14 TPI Bi-Metal Band Saw Blade, for Rikon 10 in. Band Saw, Package May Vary (13360)
- POWERTEC 62 Inch x 1/8 Inch x 14 TPI Bandsaw Blades for Woodworking, Band Saw Blades, 2PK (13132-P2)
- POWERTEC 93 in. x 3/4 in. x 10/14 TPI Bi-Metal Band Saw Blade, Package May Vary (13280)
- MORSE Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C46M42PR-10' 10-1/2)
- Powertec Power Saw Blades