82 in. x 1/2 in. x 14 TPI Bi-Metal Band Saw Blade, 10PK
Mfr # 13270-P10
Zoro # G512369173
Key Features
- Primary Saw Application Aluminum, copper, lead and other soft metal
- Length 82 in
- Width 1/2 in
- Teeth per Inch 14
- Thickness 0.025 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 13270-P10
- Zoro # G512369173
- UPC # 843441117780
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 82 in |
Width | 1/2 in |
Details
Primary Saw Application | Aluminum, copper, lead and other soft metal |
Teeth per Inch | 14 |
Thickness | 0.025 in |
Material | Bi-Metal |
For Use With | Delta, Jet |
Color | Silver |
Description
Introducing the replacement Bandsaw Blades by POWERTEC This high-performance blade is designed to provide a reliable cutting action and deliver welds on wood, plastics and non-ferrous metals. Made from high carbon steel, these 82 inch band saw blades are heat resistant and offer a premium precision cutting user experience. Every weld is for proper tooth spacing, matched set and exact finishing. The band saw blade metal teeth feature an optimal geometric design and have been hardened to RC 64-66. POWERTEC band saw blades stay sharp with a long life and consistent performance. Our blades are built to wear evenly and deliver straight cuts at extreme speeds. PERFECT FITS Suitable for most 82 in. long, 0. 014 in. thick, band saw blades. 12 in. Delta 28-140, 28-190. 16 in. Delta 28-560. Jet JWBS 120S POWERTEC is a professional manufacturer of high-quality woodworking machines, woodwork accessories, and a wide assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the best innovations, technologies, and product development to the industry.
- •INCLUDES: (10) Bi-Metal Band Saw Blade, 82" x 1/2" x 14 TPI
- •FUNCTION: A premium bandsaw blade designed specifically for cutting non-ferrous metal (also known as soft metal), including aluminum, copper, lead, zinc and tin
- •FEATURES: 14 TPI (teeth per inch) Raker Set teeth arrangement, all teeth arranged evenly for better cutting performance
- •SPECIFICATIONS: Made out of triple-tempered high speed M42 cobalt steel - 82 inches long, 1/2 inch wide (82" x 1/2" bandsaw blade) with 0.025 thickness
- •COMPATIBLE: With all bandsaws using 82 x 1/2 inch blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.