80 Inch x 1/4 Inch x 6 TPI Bandsaw Blades for Woodworking, 2PK
Mfr # 13191-P2
Zoro # G612369080
Key Features
- Primary Saw Application Hard and soft woods, plastic, and non-ferrous metals
- Length 80 in
- Width 1/4 in
- Teeth per Inch 6
- Thickness 0.014 in
Product Information
- Brand Powertec
- MFR # 13191-P2
- Zoro # G612369080
- UPC # 843441118671
- Country of Origin Taiwan, Province of China
- Category Band Saw Blades
Dimensions
Length | 80 in |
Width | 1/4 in |
Details
Primary Saw Application | Hard and soft woods, plastic, and non-ferrous metals |
Teeth per Inch | 6 |
Thickness | 0.014 in |
Material | High Carbon Steel |
For Use With | Craftsman |
Color | Silver |
Description
Introducing the replacement Bandsaw Blades by POWERTEC.This high performance blade is designed to provide a reliable cutting action and deliver guaranteed welds on wood, plastics and non-ferrous metals. Made from high carbon steel, these 80 in. x 1/4 in. bandsaw blades are heat resistant and offer a premium precision cutting user experience. Every weld is guaranteed for proper tooth spacing, matched set and exact finishing. The bandsaw blade metal teeth feature an optimal geometric design and have been hardened to RC 64-66. POWERTEC band saw blades stay sharp with a long life and consistent performance. Our blades are built to wear evenly and deliver straight cuts at extreme speeds.PERFECT FITSSuitable for most 80 in. long, 1/4 in. wide, 0.014 in. thick, band saw blades. Craftsman 137.224320POWERTEC is a professional manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.
- •INCLUDES: 80 inch bandsaw blade (2 pieces) for Sears Craftsman 12" Band Saw – suitable for most 80" long, 1/4" wide, 0.014" thick bandsaw blades
- •Quality: the band saw blade is made from premium, high grade carbon steel with heat resistance and weld
- •Design: This precision cutting tool is constructed with an optimal geometric tooth arrangement that provides seamless cutting results at high performance speeds
- •Application: flexible carbon hard edge blade works perfectly with hard and soft woods, plastic, and plus non-ferrous metals
- •Teeth specs: 6TPI blade has a hook teeth profile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in. Drive Shallow and Deep Impact Socket Set, 3/16 to 9/16 in., SAE, 20-Piece (CP51000-20SSD)
- MASTER APPLIANCE $Crimp Tool Ratcheting Full Cycle (MA35084)
- LYNDEX-NIKKEN Shank Collet Holder, ER11, 6.11 in. L (E11-EXT-500)
- CENTURY DRILL & TOOL 1/4" Diamond Hole Saw (05572)
- POWERTEC 105 Inch x 1/2 Inch x 6 TPI Bandsaw Blades for Woodworking (13201V)
- POWERTEC 93-1/2 Inch x 3/8 Inch x 18 TPI Bandsaw Blades for Woodworking (13119X)
- POWERTEC 93 in. x 3/4 in. x 10/14 TPI Bi-Metal Band Saw Blade, Package May Vary (13280)
- POWERTEC 9 in. Band Saw Tires, 9 Inch x 1/2 Inch x 5/32 Inch, Urethane Bandsaw Tires, 2PK (BS900067-2)
- POWERTEC 62 Inch x 1/8 Inch x 14 TPI Bandsaw Blades for Woodworking, Band Saw Blades, 2PK (13132-P2)
- POWERTEC 67-1/2 in. x 1/2 in. x 14 TPI Bi-Metal Band Saw Blade, for Rikon 10 in. Band Saw, Package May Vary (13360)
- SUPERCUT 93.5-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (478020)
- Powertec Band Saw Blades