80 Inch Bandsaw Blades Assoertment for Woodworking, 3PK
Mfr # 13602V
Zoro # G512369197
Key Features
- Primary Saw Application Hard and soft woods, plastic, and non-ferrous metals
- Length 80 in
- Width 1/4 in, 1/8 in, 3/8 in
- Teeth per Inch 4, 6, 14
- Thickness 0.014 in, 0.025 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 13602V
- Zoro # G512369197
- UPC # 843441118565
- Country of Origin Taiwan, Province of China
- Category Band Saw Blades
Dimensions
Length | 80 in |
Width | 1/4 in, 1/8 in, 3/8 in |
Details
Primary Saw Application | Hard and soft woods, plastic, and non-ferrous metals |
Teeth per Inch | 4, 6, 14 |
Thickness | 0.014 in, 0.025 in |
Material | High Carbon Steel |
For Use With | Craftsman |
Color | Silver |
Description
Introducing the replacement Bandsaw Blades by POWERTEC.This high performance blade is designed to provide a reliable cutting action and deliver guaranteed welds on wood, plastics and non-ferrous metals. Made from high carbon steel, these 80 in. bandsaw blades are heat resistant and offer a premium precision cutting user experience. Every weld is guaranteed for proper tooth spacing, matched set and exact finishing. The bandsaw blade metal teeth feature an optimal geometric design and have been hardened to RC 64-66. POWERTEC band saw blades stay sharp with a long life and consistent performance. Our blades are built to wear evenly and deliver straight cuts at extreme speeds.PERFECT FITSSuitable for most 80 in. long band saw blades. Craftsman 137.224320POWERTEC is a professional manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.
- •SET INCLUDES: (1) 80-Inch by 1/4-Inch by 6TPI Wood Bandsaw Blade, (1) 80-Inch by 1/8-Inch by 14-TPI Scroll Cutting Stationary BandSaw Blade, (1) 80 Inch by 3/8 Inch by 4TPI Wood Bandsaw Blade
- •FUNCTION: Ideal for re-sawing, rip cut, cross cut, curve cut and producing tight curves on hard and soft woods, plastic or plus non-ferrous metals
- •DESIGN: A precision cutting tool is constructed with an optimal geometric tooth arrangement that provides seamless cutting results at high performance speeds
- •HIGH QUALITY BUILD: Made with premium high grade carbon steel for long-term durability and features unique welding for heat resistance and maximal performance
- •COMPATIBILITY: Comes with a 80" band saw metal blade length that will fit wood cutting band saws designed for 80" blades. Please confirm your bandsaw blade size before ordering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.