72-1/2 in. x 1/2 in. x 14 TPI Bi-Metal Band Saw Blade, 10PK
Mfr # 13250-P10
Zoro # G812369132
Key Features
- Primary Saw Application Aluminum, copper, lead and other soft metal
- Length 72.5 in
- Width 1/2 in
- Teeth per Inch 14
- Thickness 0.025 in
Product Information
- Brand Powertec
- MFR # 13250-P10
- Zoro # G812369132
- UPC # 843441117841
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 72.5 in |
Width | 1/2 in |
Details
Primary Saw Application | Aluminum, copper, lead and other soft metal |
Teeth per Inch | 14 |
Thickness | 0.025 in |
Material | Bi-Metal |
For Use With | Delta, Skil ,Sears Craftsman |
Color | Silver |
Description
Introducing the Bi-Metal Bandsaw Blade by POWERTEC This premium bandsaw cutting blade was specifically designed to tackle soft/ non-ferrous metals and nickel-based alloys. However, it's also sharp and diverse enough to handle some hard plastics and most wood-based projects. The blades teeth were constructed with a triple-tempered high speed cobalt steel M42 and possess an alloy steel backing strip for fatigue resistance. Ultimately, this blade offers high precision accuracy with long-term durability. Features Good for cuts in solid, structural, and tubular shapes. Compatible with any bandsaw using 72 1/2 inch blades. Raker set helps clear chips for reduced clogging, and optimal workflow, and a smoother finish. Professionally engineered welding point for optimal cutting performance. Possesses a fixed teeth profile of 14TPI - perfect for metal shaped items or tubes with a small diameter profile. PERFECT FITS Suitable for most 72-1/2 in. long, bandsaw blades. Delta 10'' 28-195. Skil HD3640. Dremel 1120. Sears Craftsman 10 in. POWERTEC is a leading manufacturer of high-quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: (10) Bi-Metal Band Saw Blade, 72-1/2" x 1/2" x 14 TPI
- •FUNCTION: A premium bandsaw blade designed specifically for cutting non-ferrous metal (also known as soft metal), including aluminum, copper, lead, zinc and tin
- •FEATURES:14 TPI (teeth per inch) Raker Set teeth arrangement, all teeth arranged evenly for better cutting performance
- •SPECIFICATIONS: Made out of triple-tempered high speed M42 cobalt steel - 72-1/2 inches long, 1/2 inch wide (72-1/2" x 1/2" bandsaw blade) with 0.025 thickness
- •COMPATIBLE: With all bandsaws using 72-1/2 x 1/2 inch blades
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Threaded Insert Tool (2KPHC-06)
- EAGLE TOOL US Split Cable Bit, 9/16in Dia., 72in L (EC56272)
- XCELITE 6 1/2 in Weller(R) Xcelite(R) Long Nose Plier Cushion Grip Handle (ELN54GN)
- PROTO 1/4 in Drive, 1/2" 6 pt SAE Socket, 6 Points (J4716B)
- POWERTEC 67-1/2 in. x 1/2 in. x 14 TPI Bi-Metal Band Saw Blade, for Rikon 10 in. Band Saw, Package May Vary (13360)
- POWERTEC 62 Inch x 1/8 Inch x 14 TPI Bandsaw Blades for Woodworking, Band Saw Blades, 2PK (13132-P2)
- POWERTEC 93 in. x 3/4 in. x 10/14 TPI Bi-Metal Band Saw Blade, Package May Vary (13280)
- POWERTEC 93-1/2 Inch x 3/8 Inch x 18 TPI Bandsaw Blades for Woodworking (13119X)
- POWERTEC 9 in. Band Saw Tires, 9 Inch x 1/2 Inch x 5/32 Inch, Urethane Bandsaw Tires, 2PK (BS900067-2)
- POWERTEC 105 Inch x 1/2 Inch x 6 TPI Bandsaw Blades for Woodworking (13201V)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-12-06)
- Powertec Power Saw Blades