70-1/2 Inch Bandsaw Blades Assoertment for Woodworking, Band Saw Blades, 3PK
Mfr # 13606
Zoro # G712369157
Key Features
- Primary Saw Application Hard and soft woods, plastic, and non-ferrous metals
- Length 70.5 in
- Width 1/4 in, 1/8 in, 3/8 in
- Teeth per Inch 3, 6, 14
- Thickness 0.014 in, 0.025 in
Product Information
- Brand Powertec
- MFR # 13606
- Zoro # G712369157
- UPC # 843441118312
- Country of Origin Taiwan, Province of China
- Category Band Saw Blades
Dimensions
Length | 70.5 in |
Width | 1/4 in, 1/8 in, 3/8 in |
Details
Primary Saw Application | Hard and soft woods, plastic, and non-ferrous metals |
Teeth per Inch | 3, 6, 14 |
Thickness | 0.014 in, 0.025 in |
Material | High Carbon Steel |
For Use With | Craftsman, Rikon |
Color | Silver |
Description
Introducing the replacement Bandsaw Blades by POWERTEC.This high performance blade is designed to provide a reliable cutting action and deliver guaranteed welds on wood, plastics and non-ferrous metals. Made from high carbon steel, these 70-1/2 in. bandsaw blades are heat resistant and offer a premium precision cutting user experience. Every weld is guaranteed for proper tooth spacing, matched set and exact finishing. The bandsaw blade metal teeth feature an optimal geometric design and have been hardened to RC 64-66. POWERTEC band saw blades stay sharp with a long life and consistent performance. Our blades are built to wear evenly and deliver straight cuts at extreme speeds.PERFECT FITSSuitable for most 70-1/2 in. long band saw blades. 10 in. Sears Craftsman 21400. Rikon 10-305 and 10-3061POWERTEC is a professional manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.
- •SET INCLUDES: (1) 70.5-Inch by 1/2-Inch by 3TPI Wood Bandsaw Blade, (1) 70.5-Inch by 1/4-Inch by 6-TPI Scroll Cutting Stationary BandSaw Blade, (1) 70.5 Inch by 1/8 Inch by 14TPI Wood Bandsaw Blade
- •QUALITY: The band saw blade is made from premium, high grade carbon steel with heat resistance and weld
- •DESIGN: This precision cutting tool is constructed with an optimal geometric tooth arrangement that provides seamless cutting results at high performance speeds
- •APPLICATION: Flexible carbon hard edge blade works perfectly with hard and soft woods, plastic, and plus non-ferrous metals
- •COMPATIBILITY: 70.5" band saw metal blade length will fit wood cutting band saws designed for 70.5" blades. Please confirm your bandsaw blade size before ordering.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.