62 Inch Bandsaw Blades Assoertment for Woodworking, Band Saw Blades, 3PK
Mfr # 13601V
Zoro # G012369079
Key Features
- Primary Saw Application Hard and soft woods, plastic, and non-ferrous metals
- Length 62 in
- Width 1/4 in, 1/8 in, 3/8 in
- Teeth per Inch 6, 6, 14
- Thickness 0.014 in, 0.025 in
Product Information
- Brand Powertec
- MFR # 13601V
- Zoro # G012369079
- UPC # 843441113355
- Country of Origin Taiwan, Province of China
- Category Band Saw Blades
Dimensions
Length | 62 in |
Width | 1/4 in, 1/8 in, 3/8 in |
Details
Primary Saw Application | Hard and soft woods, plastic, and non-ferrous metals |
Teeth per Inch | 6, 6, 14 |
Thickness | 0.014 in, 0.025 in |
Material | High Carbon Steel |
For Use With | Skil, WEN, Grizzly, Shop Fox, Craftsman, Ryobi, Powertec |
Color | Silver |
Description
Introducing the replacement Bandsaw Blades by POWERTEC.This high performance blade is designed to provide a reliable cutting action and deliver guaranteed welds on wood, plastics and non-ferrous metals. Made from high carbon steel, these 62 in. bandsaw blades are heat resistant and offer a premium precision cutting user experience. Every weld is guaranteed for proper tooth spacing, matched set and exact finishing. The bandsaw blade metal teeth feature an optimal geometric design and have been hardened to RC 64-66. POWERTEC band saw blades stay sharp with a long life and consistent performance. Our blades are built to wear evenly and deliver straight cuts at extreme speeds.PERFECT FITSSuitable for most 62 in. long band saw blades. Grizzly G0803Z, G8976. Craftsman 21419 2442. WEN 3939T 3939. POWERTEC BS900 BS900V. Shop Fox W1878. Skil 3104. Ryobi BS904G. Harbor Freight 96980, 60500. Masterforce 2403731POWERTEC is a professional manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.
- •INCLUDES: (1) 62" by 1/4" by 6TPI Wood Bandsaw Blade, (1) 62" by 1/8" by 14-TPI Scroll Cutting Stationary BandSaw Blade, (1) 62" by 3/8" by 6TPI Wood Bandsaw Blade
- •FUNCTION: This bandsaw blades set is perfect for re-sawing, rip cut, cross cut, curve cut and producing tight curves on hard and soft woods, plastic or plus non-ferrous metals
- •FEATURE: A precision cutting tool is constructed with an optimal geometric tooth arrangement that provides seamless cutting results at high performance speeds
- •PREMIUM BUILD: Made with premium high grade carbon steel for long-term durability and features unique welding for heat resistance and maximal performance. This material is known for its strength, hardness, abrasive resistance and the impressive ability to retain its shape over a long life span.
- •COMPATIBILITY: 62" band saw metal blade length will fit wood cutting band saws designed for 62" blades
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 300 in Adhesive Tape Measure, 3/8 in Blade (58500)
- EKLIND Metric Plain Hex Key, 17 mm Tip Size, 6 9/64 in Long, 2 27/64 in Short (15534)
- HYDE Gasket Scraper, 1", Chrome Vanadium Steel (08010)
- OSG Jobber Drill Bit, 1/8 in., Carbide (200-1250)
- POWERTEC 67-1/2 in. x 1/2 in. x 14 TPI Bi-Metal Band Saw Blade, for Rikon 10 in. Band Saw, Package May Vary (13360)
- POWERTEC 62 Inch x 1/8 Inch x 14 TPI Bandsaw Blades for Woodworking, Band Saw Blades, 2PK (13132-P2)
- POWERTEC 9 in. Band Saw Tires, 9 Inch x 1/2 Inch x 5/32 Inch, Urethane Bandsaw Tires, 2PK (BS900067-2)
- POWERTEC 93-1/2 Inch x 3/8 Inch x 18 TPI Bandsaw Blades for Woodworking (13119X)
- POWERTEC 93 in. x 3/4 in. x 10/14 TPI Bi-Metal Band Saw Blade, Package May Vary (13280)
- POWERTEC 105 Inch x 1/2 Inch x 6 TPI Bandsaw Blades for Woodworking (13201V)
- SUPERCUT 120-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (433296)
- Powertec Band Saw Blades