60 Grit Aluminum Oxide Grinding Wheel, 8-Inch by 1-Inch, 5/8-Inch Arbor, White
Mfr # 15504
Zoro # G512369258
Key Features
- Color White
- Width 8 in
- Length 8 in
- Shape Round
- Material Aluminum Oxide
Product Information
- Brand Powertec
- MFR # 15504
- Zoro # G512369258
- UPC # 736815006998
- Country of Origin China
- Category Straight Grinding Wheels
Dimensions
Width | 8 in |
Length | 8 in |
Overall Depth | 1 in |
Details
Color | White |
Shape | Round |
Material | Aluminum Oxide |
Description
Introducing the Aluminum Oxide Grinding Wheel by POWERTEC. 60 Grit This 8 bench grinder wheel was designed to fit most stationary bench grinding machines for high speed steel sharpening and deburring. It features premium white aluminum oxide with a vitrified bond. As this abrasive grinds down with wear, it produces a consistent and fresh grinding surface for balanced work. Whether sharpening your metal lathe turning tools, lawnmower blades or other HSS tools this grinding wheel stone will get the job done with high precision results. Commonly Used Applications Lawn mower blade sharpening tool Metal lathe tool sharpening Sharpening HSS drill bits Planer blade sharpener Chisel sharpening tool It is not recommended that you grind wood, plastic or any other non-metallic material on a bench or pedestal grinder. Dimensions and Specifications Diameter: 8 Thickness: 1 Arbor size: 5/8 Material: White Aluminum Oxide Alundum Bond: Vitrified Grit Type: 60 Maximum RPM: 3600 POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: (1) Bench Grinder Grinding Wheel w/ vitrified bond
- •APPLICATIONS: Medium 60 Grit grinding wheel works exceptionally well on steel, and can be used for stock removal or as a drill bit sharpening tool or part of a lathe tool sharpening system
- •COMPATIBILITY: 8" bench grinder wheel is designed to fit and work with most pedestal and bench grinder machines
- •FEATURES: Maximum cut rate and cool cutting action on hardened or high-speed tool steels
- •QUALITY SPECS: Premium white aluminum oxide wheel measures 8 inches in diameter, 1" in thickness, comes with a 5/8" arbor hole size, and possesses a 3600 maximum RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-060048005)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 40 Grit (46912)
- DYNABRADE Disc Pad, 4" X 4-5/16" (57999)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 4-1/2" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22630)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 60G, PK5 (66252940885)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34310)
- NORTON DOOR CONTROLS Norton Clipper 4.5 in. D X 5/8-11 in. Classic Grinding Wheel (70184609142)
- URREA Wheel 3/8” spindle x 1/16” thickness (UP87430)
- FORNEY Mounted Grinding Wheel, 2 in x 1/2 in (60053)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x5, AO, 60G, Med (66253263034)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5 (66253043883)
- Powertec Straight Grinding Wheels