60 Grit, 6 Inch 6 Hole Hook and Loop Sanding Discs for Random Orbital Sander, 50PK
Mfr # 45206G-50
Zoro # G412369266
Key Features
- Length 6 in
- Width 6 in
- Color Gold
- Overall Depth 2 in
- Shape Round
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 45206G-50
- Zoro # G412369266
- UPC # 709619857028
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Length | 6 in |
Width | 6 in |
Overall Depth | 2 in |
Details
Color | Gold |
Shape | Round |
Material | Aluminum Oxide |
Description
Introducing the 6-Inch Hook and Loop Sanding Disc by POWERTEC. This 50 pack of premium quality sanding disc was designed to provide you with a highly durable, fast cutting option that delivers consistent results for an assortment of woodworking, automotive and industrial sanding applications. Although it's ideal for wood, this sanding disc also provides exceptional results on metal surfaces that would clog most other abrasives. They in.re crafted with aluminum oxide sandpaper, flaunting a ton of heavy duty features that are sure to maximize your work efficiency, while providing you with optimized sanding results. Coarse 60 grit sandpaper that delivers smooth, polished finished surfaces. 6 Hole design for consistent dust extraction, ultimately increasing project productivity. Anti-clogging gold stearate coating that non-loading and offers enhanced durability. Hook and Loop design offers quick and easy removal and replacement. Resin on resin bond delivers outstanding grain support. 6 inch disc are compatible with most 6 in. random orbit sanders. Package Specifications Quantity: 50 Pack Type: Hook n Loop Disc Size: 6 in. Color: Gold Grain: AO Grit: 60 POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: (50pc) 6 Inch Sanding Discs Hook and Loop (Gold)
- •PREMIUM QUALITY: Aluminum oxide grain construction offers optimal durability with faster cutting action and long lasting results
- •HOOK AND LOOP: Backing allows for you to make quick and easy changes or adjustments, while expanding the long-term health of your sanding disk
- •SANDING GRIT: 60 grit sandpaper is coarse grade and commonly used for woodworking applications requiring smooth, finished surfaces
- •FEATURES: 6 pre-punched holes designed for uniform - high precision sanding, exceptional golden stearate coating with anti-clogging and non-loading properties, plus a sanding abrasive that is moisture and heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A, 50 Grit (40101)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Medium-Fine (150-180 Grit Finish) Hook & Loop Sanding Pad (P-106035)
- CGW ABRASIVES Surf Grinding Whl, 8x3/4x1-1/4, T5 (34359)
- DEWALT 5" x 7/8" 40g type 27 HP flap disc (DW8361)
- POWERTEC 5 in. x 8 Holes, A/O Hook & Loop Sanding Disc, 80, 100, 120, 150, 220, Assorted Grits, Gold, 50PK (44000XG-50)
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN080)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100066675)
- CONTINENTAL ABRASIVES 6" 120 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6120)
- CONTINENTAL ABRASIVES 5" 2000 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8K20)
- NORTON ABRASIVES SNDNG DISC 5"" 60G 25PK (7660704063)
- NORTON ABRASIVES SAND DISC 5"" 60G 50PK (7660768459)
- Powertec Hook & Loop Sanding Discs