6 Inch 6 Hole Hook and Loop Sanding Discs, 80, 100, 120, 150, 220 Assorted Grits, 50PK
Mfr # 45200XG-50
Zoro # G412369280
Key Features
- Width 6.5 in
- Length 6.25 in
- Color Gold
- Shape Round
- Material Aluminum Oxide
Product Information
- Brand Powertec
- MFR # 45200XG-50
- Zoro # G412369280
- UPC # 709619859510
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Width | 6.5 in |
Length | 6.25 in |
Overall Depth | 2.75 in |
Details
Color | Gold |
Shape | Round |
Material | Aluminum Oxide |
Description
Introducing the 5-Inch Hook and Loop Sanding Disc by POWERTECThis pack of premium quality sanding disc was designed to provide you with a highly durable, fast cutting option that delivers consistent results for an assortment of woodworking, automotive and industrial sanding applications. Although it s ideal for wood, this sanding disc also provides exceptional results on metal surfaces that would clog most other abrasives.They re crafted with aluminum oxide sandpaper, flaunting a ton of heavy duty features that are sure to maximize your work efficiency, while providing you with optimized sanding results.POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: 80/ 100/ 120/ 150/ 220 Grit Hook and Loop Sanding Disc – 10 Each (50 Total)
- •PREMIUM: Each round sanding pad is made with high quality aluminum oxide abrasive with resin on resin bond, which delivers fast cuts, uniform scratch patterns and a smooth finish, while offering durability and protection
- •FEATURES: 6 inches with pre-punched 6 holes (compatible with most sanders), resistant to heat and moisture, stearate anti-clogging gold sandpaper
- •EASY TO USE: A hook and loop sandpaper backing makes grit change quick and easy, while lengthening the life of your sanding disc
- •APPLICATIONS: Perfect for a wide assortment of professional or home sanding and polishing projects, woodworking and automotive applications – ideal for wood, metal, lacquers, paint, fillers, and primer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Cone (Pointed), DBL Cut - 1/8" x 5/8" x 1/8" Shank - SM-43 (23492)
- VSM VSM 8" Diameter PSA Sanding Disc, Ceramic, 100G, Y-Weight, PK 10 (349148)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 60G, PK5 (66252940885)
- MARCO 4" X 6" Pop-Up Valve Seat Rubber (1006050)
- POWERTEC 5 in. x 8 Holes, A/O Hook & Loop Sanding Disc, 80, 100, 120, 150, 220, Assorted Grits, Gold, 50PK (44000XG-50)
- DYNABRADE HookandLoopDisc, 6", Vac, 180G, PK50 (91567)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK20 (7100250855)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 220 Grit (SD-234SGR220)
- 3M Paper Dust Free Disc, Gold, 320 Grit, PK50 (7000119588)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247524)
- 3M Hookit Mcrfnshng Flm Type D Dsc 366L, 6in (7010326443)
- Powertec Hook & Loop Sanding Discs