59-1/4 Inch x 1/8 Inch x 14 TPI Bandsaw Blades for Woodworking
Mfr # 13152X
Zoro # G312369052
Key Features
- Primary Saw Application Hard and soft woods, plastic, and non-ferrous metals
- Length 59-1/4 in
- Width 1/8 in
- Teeth per Inch 14
- Thickness 0.025 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 13152X
- Zoro # G312369052
- UPC # 736815004178
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 59-1/4 in |
Width | 1/8 in |
Details
Primary Saw Application | Hard and soft woods, plastic, and non-ferrous metals |
Teeth per Inch | 14 |
Thickness | 0.025 in |
Material | High Carbon Steel |
For Use With | Ryobi |
Color | Silver |
Description
Introducing the replacement Bandsaw Blades by POWERTEC This high-performance blade is designed to provide a reliable cutting action and deliver welds on wood, plastics and non-ferrous metals. Made from high carbon steel, these 59-1/4 inch band saw blades are heat resistant and offer a premium precision cutting user experience. Every weld is for proper tooth spacing, matched set and exact finishing. The band saw blade metal teeth feature an optimal geometric design and have been hardened to RC 64-66. POWERTEC band saw blades stay sharp with a long life and consistent performance. Our blades are built to wear evenly and deliver straight cuts at extreme speeds. PERFECT FITS Suitable for most 59-1/4 in. long, 0. 014 in. thick, band saw blades. Ryobi 9-Inch Band Saw BS903 POWERTEC is a professional manufacturer of high-quality woodworking machines, woodwork accessories, and a wide assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the best innovations, technologies, and product development to the industry.
- •INCLUDES: 59 1/4 inch band saw blade (one piece) – suitable for most 59-1/4" long, 1/8" wide, 0. 025" thick, band saw blades
- •QUALITY: The band saw blade is made from premium, high grade carbon steel with heat resistance and weld
- •DESIGN: This precision cutting tool is constructed with an optimal geometric tooth arrangement that provides seamless cutting results at high performance speeds
- •APPLICATION: Flexible carbon hard edge blade works perfectly with hard and soft woods, plastic, and plus non-ferrous metals
- •TEETH SPECS: 14tpi blade has a raker set / regular teeth profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 6JT Mount Size, Steel (JKT-160 J-6)
- SUPERCUT 133-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (533132)
- BOSCH Extension, 6 In (DSBE1006)
- WRIGHT TOOL 1/2" Drive Standard Impact Socket Set, SAE, 13 pcs (415)
- POWERTEC 67-1/2 in. x 1/2 in. x 14 TPI Bi-Metal Band Saw Blade, for Rikon 10 in. Band Saw, Package May Vary (13360)
- POWERTEC 93 in. x 3/4 in. x 10/14 TPI Bi-Metal Band Saw Blade, Package May Vary (13280)
- STARRETT Band Saw Blade, 9 ft. L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (99178-09)
- SUPERCUT 105-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (450293)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (411607)
- SUPERCUT 130-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (708226)
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81691D2B92895)
- Powertec Power Saw Blades