59-1/2 Inch Bandsaw Blades Assoertment for Woodworking, Band Saw Blades, 2PK
Mfr # 13610
Zoro # G912369087
Key Features
- Primary Saw Application Hard & soft woods, plastic, non-ferrous metals
- Length 59.5 in
- Width 1/8 in, 3/8 in
- Teeth per Inch 6, 14
- Thickness 0.014 in, 0.025 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 13610
- Zoro # G912369087
- UPC # 843441122470
- Country of Origin Taiwan, Province of China
- Category Band Saw Blades
Dimensions
Length | 59.5 in |
Width | 1/8 in, 3/8 in |
Details
Primary Saw Application | Hard & soft woods, plastic, non-ferrous metals |
Teeth per Inch | 6, 14 |
Thickness | 0.014 in, 0.025 in |
Material | High Carbon Steel |
For Use With | WEN, Sears Craftsman, B&D, Ryobi, Delta |
Color | Silver |
Description
Introducing the replacement Bandsaw Blades by POWERTEC.This high performance blade is designed to provide a reliable cutting action and deliver guaranteed welds on wood, plastics and non-ferrous metals. Made from high carbon steel, these 59-1/2 in. bandsaw blades are heat resistant and offer a premium precision cutting user experience. Every weld is guaranteed for proper tooth spacing, matched set and exact finishing. The bandsaw blade metal teeth feature an optimal geometric design and have been hardened to RC 64-66. POWERTEC band saw blades stay sharp with a long life and consistent performance. Our blades are built to wear evenly and deliver straight cuts at extreme speeds.PERFECT FITSSuitable for most 59-1/2 in. long band saw blades. Delta BS100 28-150. Black+Decker BDBS100. Skil 3385-01. Other Popular 9 in. band saws POWERTEC is a professional manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.
- •INCLUDES: 59-1/2 inch bandsaw blade - (1) 56-1/2" x 1/8" x 14TPI, 0. 025" Thick; (1)56-1/2" x 3/8" x 6 TPI, 0. 014" Thick
- •QUALITY: The band saw blade is made from premium, high grade carbon steel with heat resistance and weld
- •DESIGN: This precision cutting tool is constructed with an optimal geometric tooth arrangement that provides seamless cutting results at high performance speeds
- •APPLICATION: Flexible carbon hard edge blade works perfectly with hard and soft woods, plastic, and plus non-ferrous metals
- •TEETH SPECS: 14 TPI blade has a racer set / regular teeth profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Replacement Swivel Pad, For 10D497, 10D498 (10D572)
- S & W MANUFACTURING Brass Ball Knob, 1/4-20", 1-3/8" dia. (BBK-039)
- MILWAUKEE TOOL Selfeed Bit 1-3/4" (48-25-1752)
- ASTRO PNEUMATIC Punch/Flange, 5.5mm, Punching, 7.87" (605PT)
- POWERTEC 93 in. x 3/4 in. x 10/14 TPI Bi-Metal Band Saw Blade, Package May Vary (13280)
- POWERTEC 9 in. Band Saw Tires, 9 Inch x 1/2 Inch x 5/32 Inch, Urethane Bandsaw Tires, 2PK (BS900067-2)
- POWERTEC 62 Inch x 1/8 Inch x 14 TPI Bandsaw Blades for Woodworking, Band Saw Blades, 2PK (13132-P2)
- POWERTEC 93-1/2 Inch x 3/8 Inch x 18 TPI Bandsaw Blades for Woodworking (13119X)
- POWERTEC 67-1/2 in. x 1/2 in. x 14 TPI Bi-Metal Band Saw Blade, for Rikon 10 in. Band Saw, Package May Vary (13360)
- POWERTEC 105 Inch x 1/2 Inch x 6 TPI Bandsaw Blades for Woodworking (13201V)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (80204D2B72375)
- Powertec Power Saw Blades