59-1/2 in. x 1/2 in. x 14 TPI Bi-Metal Band Saw Blade
Mfr # 13210
Zoro # G012369161
Key Features
- Primary Saw Application Aluminum, copper, lead and other soft metal
- Length 59.5 in
- Width 1/2 in
- Teeth per Inch 14
- Thickness 0.025 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 13210
- Zoro # G012369161
- UPC # 843441105633
- Country of Origin Taiwan, Province of China
- Category Band Saw Blades
Dimensions
Length | 59.5 in |
Width | 1/2 in |
Details
Primary Saw Application | Aluminum, copper, lead and other soft metal |
Teeth per Inch | 14 |
Thickness | 0.025 in |
Material | Bi-Metal |
For Use With | WEN, Sears Craftsman, B&D, Ryobi, Delta |
Color | Silver |
Description
Introducing the Bi-Metal Bandsaw Blade by POWERTEC This premium bandsaw cutting blade was specifically designed to tackle soft/ non-ferrous metals and nickel-based alloys. However, it's also sharp and diverse enough to handle some hard plastics and most wood-based projects. The blades teeth were constructed with a triple-tempered high speed cobalt steel M42 and possess an alloy steel backing strip for fatigue resistance. Ultimately, this blade offers high precision accuracy with long-term durability. Features Good for cuts in solid, structural, and tubular shapes. Compatible with any bandsaw using 59 1/2 inch blades. Raker set helps clear chips for reduced clogging, and optimal workflow, and a smoother finish. Professionally engineered welding point for optimal cutting performance. Possesses a fixed teeth profile of 14TPI - perfect for metal shaped items or tubes with a small diameter profile. PERFECT FITS Suitable for most 59-1/2 in. long, 0. 014 in. thick, band saw blades. WEN 3959 BA3959 3959T. Delta BS100 28-150. B and D BDBS100. Skil 3385-01. Other Popular 9 in. band saws POWERTEC is a leading manufacturer of high-quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: (1) Bi-Metal Band Saw Blade
- •FUNCTION: A premium bandsaw blade designed specifically for cutting non-ferrous metal (also known as soft metal), including aluminum, copper, lead, zinc and tin
- •CUT TYPE: 14 TPI (teeth per inch) Raker Set teeth arrangement, all teeth arranged evenly for better cutting performance
- •SPECS: Made out of triple-tempered high speed M42 cobalt steel - 59-1/2 inches long, 1/2 inch wide (59-1/2" x 1/2" bandsaw blade) with 0.025 thickness
- •COMPATIBLE: With all bandsaws using 59-1/2 x 1/2 inch blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.