56-1/2 in. x 1/2 in. x 14 TPI Bi-Metal Band Saw Blade, 10PK
Mfr # 13350-P10
Zoro # G612369196
Key Features
- Primary Saw Application Aluminum, copper, lead and other soft metal
- Length 56.5 in
- Width 1/2 in
- Teeth per Inch 14
- Thickness 0.025 in
Product Information
- Brand Powertec
- MFR # 13350-P10
- Zoro # G612369196
- UPC # 843441117865
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 56.5 in |
Width | 1/2 in |
Details
Primary Saw Application | Aluminum, copper, lead and other soft metal |
Teeth per Inch | 14 |
Thickness | 0.025 in |
Material | Bi-Metal |
Color | Silver |
Description
Introducing the Bi-Metal Bandsaw Blade by POWERTEC. This premium bandsaw cutting blade was specifically designed to tackle soft/ non-ferrous metals and nickle based alloys. However, it's also sharp and diverse enough to handle some hard plastics and most wood based projects. The blades teeth were constructed with a triple-tempered high speed cobalt steel M42, and possess an alloy steel backing strip for fatigue resistance. Ultimately, this blade offers high precision accuracy with long-term durability. Features: Good for cuts in solid, structural, and tubular shapes. Compatible with any bandsaw using 56-1/2 x 1/2 inch blades. Raker set helps clear chips for reduced clogging, and optimal workflow, and a smoother finish. Professionally engineered welding point for optimal cutting performance. Possesses a fixed teeth profile of 14TPI - perfect for metal shaped items or tubes with a small diameter profile.
- •INCLUDES: (10) Bi-Metal Band Saw Blade, 56-1/2" x 1/2" x 14 TPI
- •FUNCTION: A premium bandsaw blade designed specifically for cutting non-ferrous metal (also known as soft metal), including aluminum, copper, lead, zinc and tin
- •FEATURES:14 TPI (teeth per inch) Raker Set teeth arrangement, all teeth arranged evenly for better cutting performance
- •SPECIFICATIONS: Made out of triple-tempered high speed M42 cobalt steel - 56-1/2 inches long, 1/2 inch wide (56-1/2 x 1/2 bandsaw blade) with 0.025 thickness
- •COMPATIBLE: With all bandsaws using 56-1/2 x 1/2 inch blades
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in Drive Socket Wrench Set Metric, SAE 50 Pieces 5 mm to 15 mm, 5/32 in to 9/16 in , Chrome (48-22-9004)
- UWS Replacement Keys, KEYCH509 (KEYCH509)
- STM Locking Assembly For Combination Square Set (220851)
- REED CONE CHAMFER 3/4 in - 2 1/2 in IN, DP/M 04438 (PDEB250)
- POWERTEC 93 in. x 3/4 in. x 10/14 TPI Bi-Metal Band Saw Blade, Package May Vary (13280)
- POWERTEC 93-1/2 Inch x 3/8 Inch x 18 TPI Bandsaw Blades for Woodworking (13119X)
- POWERTEC 105 Inch x 1/2 Inch x 6 TPI Bandsaw Blades for Woodworking (13201V)
- POWERTEC 9 in. Band Saw Tires, 9 Inch x 1/2 Inch x 5/32 Inch, Urethane Bandsaw Tires, 2PK (BS900067-2)
- POWERTEC 67-1/2 in. x 1/2 in. x 14 TPI Bi-Metal Band Saw Blade, for Rikon 10 in. Band Saw, Package May Vary (13360)
- POWERTEC 62 Inch x 1/8 Inch x 14 TPI Bandsaw Blades for Woodworking, Band Saw Blades, 2PK (13132-P2)
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 10 TPI, 0.035" Thick, Bimetal (91730-10)
- Powertec Band Saw Blades