5 Inch 8 Hole Hook and Loop Sanding Discs, 100 Grit, Sandpaper for Ramdom Orbital Sanders, 100PK
Mfr # 44010G-50-P2
Zoro # G012369284
Key Features
- Color Gold
- Width 5.1 in
- Length 5.1 in
- Material Aluminum Oxide
- Overall Depth 5.1 in
Product Information
- Brand Powertec
- MFR # 44010G-50-P2
- Zoro # G012369284
- UPC # 843441122937
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Width | 5.1 in |
Length | 5.1 in |
Overall Depth | 5.1 in |
Details
Color | Gold |
Material | Aluminum Oxide |
Shape | Round |
Description
Introducing the 5-Inch Hook and Loop Sanding Disc by POWERTEC. This 100 pack of premium quality sanding disc was designed to provide you with a highly durable, fast cutting option that delivers consistent results for an assortment of woodworking, automotive and industrial sanding applications. Although it s ideal for wood, this sanding disc also provides exceptional results on metal surfaces that would clog most other abrasives. They're crafted with aluminum oxide sandpaper, flaunting a ton of heavy duty features that are sure to maximize your work efficiency, while providing you with optimized sanding results. Super fine 100 grit sandpaper that delivers smooth, polished finished surfaces. 8 Hole design for consistent dust extraction, ultimately increasing project productivity. Anti-clogging gold stearate coating that non-loading and offers enhanced durability. Hook and Loop design offers quick and easy removal and replacement. Resin on resin bond delivers outstanding grain support. 5 inch disc are compatible with most 5 random orbit sanders. Package Specifications Quantity: 100 Pack Type: Hook and Loop Disc Size: 5 Color: Gold Grain: AO Grit: 100 POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: (100) 100 Grit, 5-Inch 8 Holes Hook and Loop Sanding Disc
- •PREMIUM QUALITY: Aluminum oxide grain construction offers optimal durability with faster cutting action and long lasting results
- •HOOK AND LOOP: Backing allows for you to make quick and easy changes or adjustments, while expanding the long-term health of your sanding disk
- •GRIT TYPE: Medium 100 grit - for Removing Tiny Imperfections
- •FEATURES: 8 pre-punched holes designed for uniform - high precision sanding, exceptional golden stearate coating with anti-clogging and non-loading properties, plus a sanding abrasive that is moisture and heat resistant. Compatible with Skil, Denali, BLACK+DECKER, DeWalt, Wen, Ryobi, Bosch, Makita, Porter-Cable & Ridgid.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Qk Change Disc, AlO, 1-1/2in, 80G, TP, PK100 (69957399766)
- WEILER Crimped Wire Wheel Wire Brush, Arbor (93119)
- 3M Disc Pad Hub, 2-5/32 in. (11824)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Diameter 240SC Grit (34168)
- POWERTEC 5 in. x 8 Holes, A/O Hook & Loop Sanding Disc, 80, 100, 120, 150, 220, Assorted Grits, Gold, 50PK (44000XG-50)
- BOSCH 5In Sanding Disc 8-Hole Red 120 Grit, PK5 (SR5R120)
- MIRKA Abralon 5" Grip 180 (8A-232-180)
- 3M Clean Sanding Pad Hook Saver 28325, 3inx4in 33 Holes, 20/pk (7100114589)
- 3M Hook-and-Loop Film Disc, 5 Grit, PK50 (7000028187)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 400Grit, PK50 (77696007765)
- UNITED ABRASIVES/SAIT Ceramic6in120XVac6HookandLoop50PK (36332)
- Powertec Hook & Loop Sanding Discs