5 in. x 8 Holes, A/O Hook & Loop Sanding Disc, 80, 100, 120, 150, 220, Assorted Grits, Gold, 50PK
Mfr # 44000XG-50
Zoro # G712369294
Key Features
- Width 5 in
- Length 5 in
- Color Gold
- Shape Round
- Material Aluminum Oxide
Product Information
- Brand Powertec
- MFR # 44000XG-50
- Zoro # G712369294
- UPC # 709619859497
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Width | 5 in |
Length | 5 in |
Overall Depth | 2.75 in |
Details
Color | Gold |
Shape | Round |
Material | Aluminum Oxide |
Description
Introducing the Assorted Grit Sanding Discs Set by POWERTEC. This diverse collection of sanding disc is designed to provide you a high quality and multi-functional pack of round sander pads. Featuring 5 different grit choices 80/ 100/ 120/ 150/ 220, youll have the ability to grind, sand and/or polish your woodworking, automotive and industrial applications to perfection. Made with premium aluminum oxide, these disc are ideal for wood and metal surfaces that would otherwise clog most other abrasive disc. They are resistant to heat and moisture, making them ideal for most of your woodworking projects. Most importantly, they deliver fast cuts, uniform scratch patterns and an excellent finish for professional looking results. Golden Standard Aluminum Oxide Featuring premium gold sandpaper, these disc possess open coat aluminum oxide with resin on resin bond for optimal grain/ abrasive support. Theyre also equipped with stearate coating thats designed with non-loading and anti-clogging properties, increasing the long-term durability of each disc. Easy to Use Design The 8 hole hoop n loop sandpaper backing makes it quick and simple to install or remove and the 5 inch size fit for your random orbital sander. Additionally, the holes are pre-punched for worry-free uniform dust extraction.
- •INCLUDES: 80/ 100/ 120/ 150/ 220 Grit Hook and Loop Sanding Disc – 10 Each (50 Total)
- •PREMIUM: Each round sanding pad is made with high quality aluminum oxide abrasive with resin on resin bond, which delivers fast cuts, uniform scratch patterns and a smooth finish, while offering durability and protection
- •FEATURES: 5 inches with pre-punched 8 holes, resistant to heat and moisture, stearate anti-clogging gold sandpaper. Compatible with most sanders, such as Skil, Denali, BLACK+DECKER, DeWalt, Wen, Ryobi, Bosch, Makita, Porter-Cable & Ridgid
- •EASY TO USE: A hook and loop sandpaper backing makes grit change quick and easy, while lengthening the life of your sanding disc
- •APPLICATIONS: Perfect for a wide assortment of professional or home sanding and polishing projects, woodworking and automotive applications – ideal for wood, metal, lacquers, paint, fillers, and primer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Double Cut Shape A Regular Length, SA-3, 3/8 (10099)
- MILWAUKEE TOOL 220 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5220)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 7/8 (66254461059)
- DIAMABRUSH Polishing Abrasive Pad, 17in.dia, 400 Grit (911701240)
- SEM PRODUCTS HAZ/PLASTIC PREP QT (SE38354)
- 3M 7" GREEN BRISTLE PAD - EA (3M27685-4)
- FINISH 1ST Conditioning Disc, 2 In., Brown, PK25 (8296035)
- NORTON ABRASIVES Norton Blaze Rapid Blend TR Discs - 3in, 10PK (66623338633)
- ZORO SELECT Sanding Disc, 4-1/2" dia., Nylon Mesh, Color: Blue (05539554562)
- CONTINENTAL ABRASIVES 5" 60 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8060)
- DYNABRADE HookandLoopDisc, 5", N/V320G, PK50 (91551)
- Powertec Hook & Loop Sanding Discs