5 in. x 8 Holes, 80 Grit, A/O Hook & Loop Sanding Disc, Gold, 100PK
Mfr # 44008G-50-P2
Zoro # G812369262
Key Features
- Color Gold
- Length 5.1 in
- Width 5.1 in
- Material Aluminum Oxide
- Shape Round
Product Information
- Brand Powertec
- MFR # 44008G-50-P2
- Zoro # G812369262
- UPC # 843441122555
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Length | 5.1 in |
Width | 5.1 in |
Overall Depth | 5.1 in |
Details
Color | Gold |
Material | Aluminum Oxide |
Shape | Round |
Description
Introducing the 5-Inch Hook and Loop Sanding Disc by POWERTEC. This 100 pack of premium quality sanding disc was designed to provide you with a highly durable, fast cutting option that delivers consistent results for an assortment of woodworking, automotive and industrial sanding applications. Although it s ideal for wood, this sanding disc also provides exceptional results on metal surfaces that would clog most other abrasives. They re crafted with aluminum oxide sandpaper, flaunting a ton of heavy duty features that are sure to maximize your work efficiency, while providing you with optimized sanding results. Super fine 80 grit sandpaper that delivers smooth, polished finished surfaces. 8 Hole design for consistent dust extraction, ultimately increasing project productivity. Anti-clogging gold stearate coating that non-loading and offers enhanced durability. Hook and Loop design offers quick and easy removal and replacement. Resin on resin bond delivers outstanding grain support. 5 inch disc are compatible with most 5 random orbit sanders. Package Specifications Quantity: 100 Pack Type: Hook n Loop Disc Size: 5 Color: Gold Grain: AO Grit: 80 POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: (100) 5" Sanding Disc Hook and Loop 8 Hole Sandpaper Pads
- •PREMIUM QUALITY: Aluminum oxide grain construction offers optimal durability with faster cutting action and long lasting results
- •HOOK AND LOOP: Backing allows for you to make quick and easy changes or adjustments, while expanding the long-term health of your sanding disk
- •GRIT TYPE: Medium 80 grit - for Removing Tiny Imperfections
- •FEATURES: 8 pre-punched holes designed for uniform - high precision sanding, exceptional golden stearate coating with anti-clogging and non-loading properties, plus a sanding abrasive that is moisture and heat resistant. Compatible with Skil, Denali, BLACK+DECKER, DeWalt, Wen, Ryobi, Bosch, Makita, Porter-Cable & Ridgid.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hookit Disc Pad 6 in. (051131-05776)
- 3M CUBITRON Quick Change Discs, 2 In, 36, TSM, PK50 (7000045169)
- ARC ABRASIVES Sandpaper Sheet, Fine, 120 Grit, PK100 (74124K)
- MERIT Flap Wheel, 3Inx1/2In, 20000, 40Grit (08834149833)
- POWERTEC 5 in. x 8 Holes, A/O Hook & Loop Sanding Disc, 80, 100, 120, 150, 220, Assorted Grits, Gold, 50PK (44000XG-50)
- CONTINENTAL ABRASIVES 5" 120 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8120)
- MIRKA Iridium 5" Grip 89H 400 (24-5MH-400)
- CONTINENTAL ABRASIVES 5" 80 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6080)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P120G, PK10 (07660703221)
- MIRKA Gold 8" Psa P220 W (23-352-220)
- BN PRODUCTS USA Drywall Sanding DiscMedium150, PK10 (SDR9-150/10)
- Powertec Hook & Loop Sanding Discs