5 in. x 8 Holes, 150 Grit, A/O Hook & Loop Sanding Disc, Gold, 50PK
Mfr # 44015G-50
Zoro # G112369276
Key Features
- Color Gold
- Length 5 in
- Width 5 in
- Overall Depth 2 in
- Shape Round
Product Information
- Brand Powertec
- MFR # 44015G-50
- Zoro # G112369276
- UPC # 709619856922
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Length | 5 in |
Width | 5 in |
Overall Depth | 2 in |
Details
Color | Gold |
Shape | Round |
Material | Aluminum Oxide |
Description
Introducing the 5-Inch Hook and Loop Sanding Disc by POWERTEC. This 50 pack of premium quality sanding disc was designed to provide you with a highly durable, fast cutting option that delivers consistent results for an assortment of woodworking, automotive and industrial sanding applications. Although it s ideal for wood, this sanding disc also provides exceptional results on metal surfaces that would clog most other abrasives. They're crafted with aluminum oxide sandpaper, flaunting a ton of heavy duty features that are sure to maximize your work efficiency, while providing you with optimized sanding results. Super fine 150 grit sandpaper that delivers smooth, polished finished surfaces. 8 Hole design for consistent dust extraction, ultimately increasing project productivity. Anti-clogging gold stearate coating that non-loading and offers enhanced durability. Hook and Loop design offers quick and easy removal and replacement. Resin on resin bond delivers outstanding grain support. 5 inch disc are compatible with most 5 random orbit sanders. POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •PREMIUM QUALITY: Aluminum oxide grain construction offers optimal durability with faster cutting action and long lasting results
- •HOOK AND LOOP: Backing allows for you to make quick and easy changes or adjustments, while expanding the long-term health of your sanding disk
- •GRIT TYPE: Fine 150 grit - for Removing Tiny Imperfections
- •FEATURES: 8 pre-punched holes designed for uniform - high precision sanding, exceptional golden stearate coating with anti-clogging and non-loading properties, plus a sanding abrasive that is moisture and heat resistant. Compatible with Skil, Denali, BLACK+DECKER, DeWalt, Wen, Ryobi, Bosch, Makita, Porter-Cable & Ridgid.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 84CKITA, 6 Piece Brush Kit, Sizes Include Diameters .125" - .437", Carbon Steel (84CKITA)
- NORTON ABRASIVES Toolroom Grinding Wheel, Type 5, 2x1x3/8in (66243428329)
- OSBORN Crimped Wire Wheel, Shank Mounted (0009900700)
- DEWALT 6" x.045 x 7/8" CFree Thin Cutoff Wheel (DW8725S)
- POWERTEC 5 in. x 8 Holes, A/O Hook & Loop Sanding Disc, 80, 100, 120, 150, 220, Assorted Grits, Gold, 50PK (44000XG-50)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., VF, AlO (7000136521)
- NORTON CO Sanding Disc H/L 5In 60Grit (03224)
- PORTER-CABLE 9" 180g drywall pad with abrasive disc 5 pack (77185)
- BOSCH 6In Sanding Disc 6-Hole Red 80 Grit, PK25 (SR6R080)
- CONTINENTAL ABRASIVES 6" 100 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6100)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 40 (66261017215)
- Powertec Hook & Loop Sanding Discs