5 in. x 8 Holes, 120 Grit, A/O Hook & Loop Sanding Disc, Gold, 100PK
Mfr # 44012G-50-P2
Zoro # G612369301
Key Features
- Color Gold
- Width 5.1 in
- Length 5.1 in
- Material Aluminum Oxide
- Overall Depth 5.1 in
Product Information
- Brand Powertec
- MFR # 44012G-50-P2
- Zoro # G612369301
- UPC # 843441122562
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Width | 5.1 in |
Length | 5.1 in |
Overall Depth | 5.1 in |
Details
Color | Gold |
Material | Aluminum Oxide |
Shape | Round |
Description
Introducing the 5-Inch Hook and Loop Sanding Disc by POWERTEC. This 100 pack of premium quality sanding disc was designed to provide you with a highly durable, fast cutting option that delivers consistent results for an assortment of woodworking, automotive and industrial sanding applications. Although it s ideal for wood, this sanding disc also provides exceptional results on metal surfaces that would clog most other abrasives. They recrafted with aluminum oxide sandpaper, flaunting a ton of heavy duty features that are sure to maximize your work efficiency, while providing you with optimized sanding results. Super fine 120-grit sandpaper that delivers smooth, polished finished surfaces. 8 Hole design for consistent dust extraction, ultimately increasing project productivity. Anti-clogging gold stearate coating that non-loading and offers enhanced durability. Hook and Loop design offers quick and easy removal and replacement. Resin on resin bond delivers outstanding grain support. 5 inch disc are compatible with most 5 random orbit sanders. Package Specifications Quantity: 100 Pack Type: Hook n Loop Disc Size: 5 Color: Gold Grain AO Grit: 120 POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: (100) 5" Sanding Disc Hook and Loop 8 Hole Sandpaper Pads
- •PREMIUM QUALITY: Aluminum oxide grain construction offers optimal durability with faster cutting action and long lasting results
- •HOOK AND LOOP: Backing allows for you to make quick and easy changes or adjustments, while expanding the long-term health of your sanding disk
- •GRIT TYPE: Medium 120 grit - for Removing Tiny Imperfections
- •FEATURES: 8 pre-punched holes designed for uniform - high precision sanding, exceptional golden stearate coating with anti-clogging and non-loading properties, plus a sanding abrasive that is moisture and heat resistant. Compatible with Skil, Denali, BLACK+DECKER, DeWalt, Wen, Ryobi, Bosch, Makita, Porter-Cable & Ridgid.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 5" x 7/8" Coated Fiber Disc 60 Grit PK50 (86014)
- DEDECO SUNBURST 5/8" TC DISCS RED 220 GRIT (A/O) 48/BX (1226)
- WEILER Abrasive Flap Disc, 3in, 60, Med. (97629)
- CENTURY DRILL & TOOL Crimped Drill Cup Brush, 2-3/4 in., Coarse (76221)
- POWERTEC 5 in. x 8 Holes, A/O Hook & Loop Sanding Disc, 80, 100, 120, 150, 220, Assorted Grits, Gold, 50PK (44000XG-50)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247533)
- MIRKA Grip Disc, 5", P400, PK50 (23-612-400)
- CONTINENTAL ABRASIVES 5" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-50DGN400)
- CONTINENTAL ABRASIVES 10" X Weight Cloth Aluminum Oxide 80 Grit PSA Disc (SD-10PAN080)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4-1/2 D, Grit 50 (66261017806)
- CONTINENTAL ABRASIVES 6" 120 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN120)
- Powertec Hook & Loop Sanding Discs