No Product Image Available

Powertec

4-Inch Dust Collection Hose Floor Sweep Accessories Kit


product price: $75.09
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Introducing the 4-Inch Dust Collection Hose Floor Sweep Accessories Kit by POWERTEC. This handy assemble of dust collection fittings was designed to accommodate your 4-inch dust collector hose, and provide you with a quick and reliable means of eliminating lose saw dust and small wood chips. Equipped to Tackle Workshop Dust The kit features a 36 in. long clear pipe extension wand and wide mouth floor sweep attachment that allows you to reach the hard-to-get spaces, while producing a powerful suction that quickly clears up your workshop surfaces and floor. It also possesses a removable grate with square openings that prevents larger pieces of debris from being caught in the floor sweeper. It comes with a handle that allows you to adjust your grip and angle for specific task. Perfect Fit for Your Needs All of the included mounting hardware is to provide you with a tight and secure fit. The couplers make a seamless pairing between the clear pipe and floor sweep attachment. The mounting brackets are easily fastened and require no additional tools. Please note: This kit is made specifically for 4-inch ID dust hose connections. This kit does not include a dust collection hose. Package Contents and Dimensions Dust Pipe: 3.94 in. x 36 in. Floor Sweep: 3.927 in. w/ 9-7/8 in. opening Removable Grate: 13/16 in. w/ square openings Coupler: 3.95 in. possess 4 in. nominal OD or ID Floor Sweep Handle Assembly Mounting Bracket #8 Pan Head Wood Screws 1-1/4 in. long


  • •ACCESSORY KIT: Dust Collection Floor Sweep, 4"x36" Clear Dust Pipe, Removable Grate, Quick Connect Coupler and Handle Assembly (dust hose not included)
  • •FUNCTION: Floor sweep attachment, dust collector pipe and fittings quickly eliminates saw dust, small woodchips and other debris from your workshop floor for a cleaner and safer working environment
  • •COMPATIBLE: This versatile assortment of dust collection fittings possess a 4" nominal (ID or OD), a perfect fit for any standard 4-inch flexible dust collection hose
  • •ERGONOMIC DESIGN: Adjustable handle easily allows you to position your grip and angle the floor sweeper to accomodate your specific project and space requirements
  • •MOUNTING: Includes (1) mounting bracket and (2) #8 pan head wood screws

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products