No Product Image Available

Powertec

4-Inch Dust Collection Fittings Kit w/ Connectors, Blast Gates and Clamps, Three Machine Set-Up


product price: $70.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Introducing the Three-Machine 4-Inch Dust Collection Kit by POWERTEC. This upgraded kit provides you with a quick and versatile assortment of connectors and fittings to optimize your 4 in. dust collection multiport system. Perfect for connecting your dust collector with 4 in. flexible dust collection hose not included to three separate machines, the assorted mix of elbows, y-fittings blast gates and clamps gives you everything you need to customize and meet the needs of your dust extraction or woodworking project. Features: Fully tested and molded components designed to increase the efficiency of your dust collection system by seamlessly connecting and directing airflow from one machine to another. The elbow connectors allow a smooth directional airflow around bends and corners and are useful in difficult to reach places. The Y-connectors facilitate a double hose branch connection from a single main hose line. 4-inch clog resistant blast gates include an anti-gap, tapered designed to prevent air loss or reduced suction. The quick and easy installation saves time and hassle, creating more time to get down to the satisfying work of creating superb woodwork. IMPORTANT: Although the individual fittings can be used with different types of piping and hoses, this kit is designed to work with 4 in. ID flexible dust collection hose. Kit Includes: 2 45-Degree Elbow Connectors 2 Y-Fittings 3 Dust Collector Blast Gates 20 4 in. Key Hose Clamps


  • •INCLUDES: (2) 4 inch 45 Degree Elbows, (2) Y-Fittings, (3) Clog Resistant Blast Gates, and (20) 4" Keyed Bridge Hose Clamps
  • •USE: This upgraded assortment of quick connect dust collector fittings and attachments lets you create your own three-machine dust collection network, extraction or cyclonic separator system
  • •ADAPTABLE: Lets you quickly transfer and attach 4 inch ID dust collection accessories, tools and machines with 4" dust ports
  • •PREMIUM: All connectors, fittings and blast gates are made with industrial grade ABS plastic known for it’s impact and shock absorbance, along with anti-scratch and heat resistant properties
  • •EASY TO USE: Includes easy to understand instructions and is perfect for table saws, jointers, planers, router tables and much more

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.