4-3/8 in. Carbide Hand Held Planer Blades Replacement for HP1005, WEN 6534, 2PK
Mfr # 12838
Zoro # G612369141
Key Features
- Material High Speed Steel
- Overall Depth 0.08 in
- Color Silver
- Shape Long strip
- Length 4.33 in
Product Information
- Brand Powertec
- MFR # 12838
- Zoro # G612369141
- UPC # 709619853587
- Country of Origin China
- Category Jointers & Planers
Dimensions
Overall Depth | 0.08 in |
Length | 4.33 in |
Width | 0.22 in |
Details
Material | High Speed Steel |
Color | Silver |
Shape | Long strip |
Description
Introducing the 4-3/8 Inch HSS Planer Blade 2pc Set by POWERTECThese wood cutting accessories are intended to serve as premium replacement blade knives for your planer. Each planer blade possesses impressively sharp, reversible dual cutting edges that produce high precision cutting action for a variety of woodworking applications. Premium Build Designed with a solid tungsten carbide construction that offers a combination of hardness, along with wear and heat resistance.Whether you in.re a professional or hobbyist, solid carbide cutting tools allow you to cut at 6 - 8 times higher speeds when compared to HSS tools. This not only results in cleaner surface finishes, but it greatly increases your efficiency and workflow.POWERTEC is a professional manufacturer of high quality tools, cleaning accessories, and a large selection of OEM replacement parts. We are committed to exceeding expectations, while bringing the latest innovation, technology, and design to the industry.
- •INCLUDES: (2) Hand Held Planer Blades 4-3/8" – Premium cutting tools for woodworking applications
- •PLANER BLADE REPLACEMENTS: Compatible with Powertec HP1005 | WEN 6534
- •FEATURES: Blades possess dual cutting edges with a reversible cutting profile that delivers high precision planing action, professional looking results and project versatility
- •SOLID CARBIDE: Tungsten carbide planer blades allow you to seamlessly cut through wood and other material at higher speeds with wear resistance, temperature protection and hardened sharp edge retain-ability for long term (repeatable) usage
- •DIMENSIONS: Length 4-11/32" x Width 7/32" x Thickness 1/32"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH T15RC 15PC T-shank Mixed JSB Robust (T15RC)
- TEKTON 3/8 Inch Drive Twist Lock Socket Clip Set (5-Piece) (OSC01005)
- PROTO HAMMER BALL PEIN ANTI-VIBE 40OZ (POJ1340AVP)
- KLEIN TOOLS Tradesman Pro™ Tool Bag Backpack, 39 Pockets, Black, 14-Inch (55421BP-14)
- POWERMATIC Mobile Base for 60C, 60HH Jointers (2042376)
- SKIL Planer, 6.5 A, Size 3 1/4 (PL201201)
- MAKITA 18V LXT® Plate Joiner (XJP03Z)
- MILWAUKEE TOOL 2" Planer Blades 2PK (48-38-2005)
- POWERMATIC Model Ds-20, 2Hp, 1Ph, 230V Only (1791276)
- OLIVER MACHINERY 15 in. Planer with Helical Cutterhead 3HP 1Ph (10014.201)
- SUPERIOR STEEL 3-1/4" (82mm), Reversible Tungsten Carbide Planer Blades, PK 10 (PB1220C-10)
- Powertec Jointers & Planers