320 Grit, 6 Inch 6 Hole Hook and Loop Sanding Discs for Random Orbital Sander, 50PK
Mfr # 45232G-50
Zoro # G212369299
Key Features
- Length 6 in
- Color Gold
- Width 6 in
- Overall Depth 2 in
- Material Aluminum Oxide
Product Information
- Brand Powertec
- MFR # 45232G-50
- Zoro # G212369299
- UPC # 709619857073
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Length | 6 in |
Width | 6 in |
Overall Depth | 2 in |
Details
Color | Gold |
Material | Aluminum Oxide |
Shape | Round |
Description
Introducing the 5-Inch Hook and Loop Sanding Disc by POWERTECThis pack of premium quality sanding disc was designed to provide you with a highly durable, fast cutting option that delivers consistent results for an assortment of woodworking, automotive and industrial sanding applications. Although it s ideal for wood, this sanding disc also provides exceptional results on metal surfaces that would clog most other abrasives.They re crafted with aluminum oxide sandpaper, flaunting a ton of heavy duty features that are sure to maximize your work efficiency, while providing you with optimized sanding results.POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: (50) 6 Inch Sanding Discs Hook and Loop (Gold)
- •PREMIUM QUALITY: Aluminum oxide grain construction offers optimal durability with faster cutting action and long lasting results
- •HOOK AND LOOP: Backing allows for you to make quick and easy changes or adjustments, while expanding the long-term health of your sanding disk
- •SANDING GRIT: 320 grit sandpaper is super fine and commonly used for woodworking applications requiring smooth, finished surfaces
- •FEATURES: 6 pre-punched holes designed for uniform - high precision sanding, exceptional golden stearate coating with anti-clogging and non-loading properties, plus a sanding abrasive that is moisture and heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide Bur, Cylindrical Ball Nose, 1/8 in (800-8004)
- DREMEL Interface Pad (MM14U)
- WEILER Single Spiral Brush, Power, 0.312"dia. (91184)
- 3M Sanding Sheet, 11" L x 9" W, 60 Grit, PK50 (7000118638)
- POWERTEC 5 in. x 8 Holes, A/O Hook & Loop Sanding Disc, 80, 100, 120, 150, 220, Assorted Grits, Gold, 50PK (44000XG-50)
- DYNABRADE MicrofinDisc, 11.25"D60um, AO, NVac (91322)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520330)
- MIRKA Mesh Grip, Disc, 5", P120 Grit, PK50 (AC-232-120)
- NORTON ABRASIVES Hook-and-Loop Sand Disc, 5 in Dia, PK100 (66623305637)
- CONTINENTAL ABRASIVES 6" 600 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPN600)
- 3M Scotch-Brite Roloc Bristle Disc, 3 in x 5/8 Tapered 50 (7000000745)
- Powertec Hook & Loop Sanding Discs