3-1/4-Inch HSS Planer Blades for DeWalt DW6655 DW677, DW678, and DW680K, 2PK
Mfr # 128342
Zoro # G412369198
Key Features
- Overall Depth 0.5 in
- Material High Speed Steel
- Width 1.5 in
- Color Silver
- Shape Long strip
Product Information
- Brand Powertec
- MFR # 128342
- Zoro # G412369198
- UPC # 736815000644
- Country of Origin China
- Category Jointers & Planers
Dimensions
Overall Depth | 0.5 in |
Width | 1.5 in |
Length | 3.6 in |
Details
Material | High Speed Steel |
Color | Silver |
Shape | Long strip |
Description
Introducing the 3-1/4-Inch HSS Planer Blades by POWERTECPOWERTEC HSS Knives are made of premium High Speed Steel HSS with performance that meets or exceeds OEM product.The manufacturing process started with premium HSS material, followed by strictly professional machining and quality control that ensure extreme sharpness, precision, balancing, and tight tolerance in every piece of in.POWERTEC HSS Knife in. product.The final Heat Treatment enhances the hardness and durability. We guarantee that in.POWERTEC High Speed Steel HSS Knives in. meet or exceed OEM quality and industrial standard.
- •INCLUDES: (2) Hand Held Planer Blades 3-1/4" (82mm) – Premium cutting tools for woodworking applications
- •PLANER BLADE REPLACEMENTS: Compatible with DeWalt DW6655 DW677, DW678, and DW680K
- •FEATURES: Each blade possesses a single cutting edge with a profile specially designed with close tolerance for smooth and fast planing action that consistently delivers high precision and professional looking results
- •HIGH SPEED STEEL: HSS planer blades allow you to cut through wood and other material at higher speeds with hardened sharpness, temperature protection and wear resistance for long term durability
- •DIMENSIONS: Length 3-1/4" x Width 1-1/8" x Thickness 1/8"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- BAILEIGH INDUSTRIAL Magnetic Chip Wire Wire Brush, 15" L (B-MAG BRUSH)
- WILLIAMS 1/4" Drive, 13mm Metric Socket, 6 Points (MM-613)
- BIG HORN 53-Inch Heavy-Duty Adjustable Drywall T-Square (19582)
- MAKITA 15-5/8" Planer Blade, 2/pk (793019-3)
- DEWALT 13 in. Three Knife, Two Speed Thickness Planer (DW735)
- OLIVER MACHINERY 8 in. Parallelogram Jointer with 4-sided Insert Helical Cutterhead 2HP 1Ph 220V only (4235.201)
- JET Helical Cutterhead Planer, JWP-15BHH, 15 (JWP-15BHH)
- MAKITA 3-1/4" Planer (KP0810)
- KRAFT TOOL HDPE Sheets Jointer, 1/2 (BL276)
- MAKITA Planer Blade, Material HSS, 12 1/4" L, PK2 (B-02870)
- Powertec Jointers & Planers