3-1/4 in. Tungsten Carbide Hand Held Planer Blades Replacement, 2PK
Mfr # 12841
Zoro # G712369126
Key Features
- Overall Depth 0.39 in
- Material Tungsten Carbide
- Shape Long strip
- Length 6.69 in
- Color Silver
Product Information
- Brand Powertec
- MFR # 12841
- Zoro # G712369126
- UPC # 843441110446
- Country of Origin China
- Category Jointers & Planers
Dimensions
Overall Depth | 0.39 in |
Length | 6.69 in |
Width | 2.95 in |
Details
Material | Tungsten Carbide |
Shape | Long strip |
Color | Silver |
Description
Introducing the 3-1/4 Inch tungsten carbide Planer Blade 2pc Set by POWERTEC. These wood cutting accessories are intended to serve as premium replacement blade knives for your planer. Each planer blade possesses impressively sharp, reversible dual cutting edges that produce high precision cutting action for a variety of woodworking applications. Premium Build Designed with a solid tungsten carbide construction that offers a combination of hardness, along with wear and heat resistance. Whether you in.re a professional or hobbyist, solid carbide cutting tools allow you to cut at 6 - 8 times higher speeds when compared to HSS tools. This not only results in cleaner surface finishes, but it greatly increases your efficiency and workflow. Fits: Black and Decker: 7696 7698 7698K 79-699 BD710 BD713 BD725 DN710 DN720 KW710 KW713 KW725 Bosch: 1593 1594 3258 3272 3296 3365 53514 53518 3272A GHO-10-82 GHO-6500 PA1202 PA1205 PL1632 PL2632K PLH181B Craftsman: 351.21722 273794 917370 926729 17226729 35121722 351217220 900173700 172-26729 351-217220 900-173700 DeWalt: DW6654 D26676 D26677 D26677K DCP580B DW677 DW678 DW680 Hitachi: P20DA P20SA2 P20SB P20SE P20SF P20ST Makita: 1902X7 D16966 DKP180 KP0800 KP0800K KP0810 KP0810K N1900B N1923B XPK01Z Porter Cable: 125 9125 PC60THP Ryobi: HPL50 HPL50K HPL51 HPL51K HPL52 HPL52K P611 PHL52K ZRHPL50K ZRHPL51K Skil: 1555 1560 HD1555 Stanley: FME630K VonHaus: 3-1/4-Inch Planer WEN: 6530 Blade Specifications Overall Size: 3-1/4 in. x 7/32 in. x 3/34 in. Length: 3-1/4 in. 82.4 mm Width: 7/32 in. 5.5 mm Thickness: 3/34 in. 1.1 mm Material: Carbide
- •INCLUDES: (2) Hand Held Planer Blades 3-1/4" (82mm) – Premium cutting tools for woodworking applications
- •PLANER BLADE REPLACEMENTS: Compatible with Black&Decker, Bosch , Craftsman, DeWalt, Hitachi, Makita, Porter Cable, Ryobi, Skil, Stanley, WEN and more (see full list)
- •FEATURES: Blades possess dual cutting edges with a reversible cutting profile that delivers high precision planing action, professional looking results and project versatility
- •SOLID CARBIDE: Tungsten carbide planer blades allow you to seamlessly cut through wood and other material at higher speeds with wear resistance, temperature protection and hardened sharp edge retain-ability for long term (repeatable) usage
- •DIMENSIONS: Length 3-1/4" x Width 7/32" x Thickness 3/64"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 1 90 Multi-Fl Cs Tin (79T100003)
- DRILL AMERICA 2-3/8"-8 HSS Plug Hand Tap (DWTST2-3/8-8P)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 3 (TK-22148)
- J.W. WINCO GN451-40-40-M8-EE-55 Rubber Bumper Stainless, Internal Threads (451-40-40-M8-EE-55)
- JET J6-Kqc Quick Set 6In. Jointer Knife (Pj) (708801DX)
- SUPERIOR STEEL 3-1/4" (82mm) 2pc Reversible Tungsten Carbide Planer Blades (PB1220C)
- MILWAUKEE TOOL 2" Planer Blades 2PK (48-38-2005)
- AMP U-400 Semi-Automation Underpinner - Frame Joining - Wood Moulding (63004002)
- JET Bench Oscillating Sander, 7.5 A (708404)
- OLIVER MACHINERY 8 in. Parallelogram Jointer with 4-sided Insert Helical Cutterhead 2HP 1Ph 220V only (4235.201)
- HULTAFORS TOOLS Ink Deep-hole Marker HIDHM B-Black (HIDHM B)
- Powertec Jointers & Planers