3-1/4 in. HSS Hand Held Planer Blades Replacement, 2PK
Mfr # 12840
Zoro # G412369181
Key Features
- Overall Depth 0.39 in
- Material High Speed Steel
- Shape Long strip
- Length 6.69 in
- Color Silver
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 12840
- Zoro # G412369181
- UPC # 843441110439
- Country of Origin China
- Category Jointers & Planers
Dimensions
Overall Depth | 0.39 in |
Length | 6.69 in |
Width | 2.95 in |
Details
Material | High Speed Steel |
Shape | Long strip |
Color | Silver |
Description
Introducing the 3-1/4 Inch HSS Planer Blade 2pc Set by POWERTEC. These wood cutting accessories are intended to serve as premium replacement blade knives for your planer. Each planer blade possesses impressively sharp, reversible dual cutting edges that produce high precision cutting action for a variety of woodworking applications. Premium Build Designed with a high speed steel construction that offers a combination of durability, along with wear and heat resistance. Whether you're a professional or hobbyist, HSS blades allow you to cut at higher speeds when compared to traditional alloys. This not only improves your cutting capabilities, but your efficiency and workflow. They also come equipped with machined locator holes that help you safely align the knives to the planer cutting head with minimum effort. Fits: Black and Decker: 7696 7698 7698K 79-699 BD710 BD713 BD725 DN710 DN720 KW710 KW713 KW725 Bosch: 1593 1594 3258 3272 3296 3365 53514 53518 3272A GHO-10-82 GHO-6500 PA1202 PA1205 PL1632 PL2632K PLH181B Craftsman: 351.21722 273794 917370 926729 17226729 35121722 351217220 900173700 172-26729 351-217220 900-173700 DeWalt: DW6654 D26676 D26677 D26677K DCP580B DW677 DW678 DW680 Hitachi: P20DA P20SA2 P20SB P20SE P20SF P20ST Makita: 1902X7 D16966 DKP180 KP0800 KP0800K KP0810 KP0810K N1900B N1923B XPK01Z Porter Cable: 125 9125 PC60THP Ryobi: HPL50 HPL50K HPL51 HPL51K HPL52 HPL52K P611 PHL52K Skil: 1555 1560 HD1555 Stanley: FME630K VonHaus: 3-1/4-Inch Planer WEN: 6530 Blade Specifications Overall Size: 3-1/4 in. x 7/32 in. x 3/34 in. Length: 3-1/4 in. 82 mm Width: 7/32 in. 5.5 mm Thickness: 3/34 in. 1.1 mm Material: HSS
- •INCLUDES: (2) Hand Held Planer Blades 3-1/4" (82mm) – Premium cutting tools for woodworking applications
- •PLANER BLADE REPLACEMENTS: Compatible with Black&Decker, Bosch , Craftsman, DeWalt, Hitachi, Makita, Porter Cable, Ryobi, Skil, Stanley, WEN and more (see full list)
- •FEATURES: Blades possess dual cutting edges with a reversible cutting profile that delivers high precision planing action, professional looking results and project versatility
- •HIGH SPEED STEEL: HSS planer blades allow you to cut through wood and other material at higher speeds with hardened sharpness, temperature protection and wear resistance for long term durability
- •DIMENSIONS: Length 3-1/4" x Width 7/32" x Thickness 3/64"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.