3-1/4 in. 82mm HSS Hand Held Planer Blades Replacement, 10PK
Mfr # 12830-P5
Zoro # G412369112
Key Features
- Material High Speed Steel
- Overall Depth 0.25 in
- Color Silver
- Shape Long strip
- Width 5.91 in
Product Information
- Brand Powertec
- MFR # 12830-P5
- Zoro # G412369112
- UPC # 843441113850
- Country of Origin China
- Category Jointers & Planers
Dimensions
Overall Depth | 0.25 in |
Width | 5.91 in |
Length | 2.17 in |
Details
Material | High Speed Steel |
Color | Silver |
Shape | Long strip |
Description
Introducing the 3-1/4 Inch HSS Planer Blade 10PK Set by POWERTECThese wood cutting accessories are intended to serve as premium replacement blade knives for your planer. Each planer blade possesses impressively sharp, reversible dual cutting edges that produce high precision cutting action for a variety of woodworking applications. Premium Build Designed with a high speed steel construction that offers a combination of durability, along with wear and heat resistance.POWERTEC is a professional manufacturer of high quality tools, cleaning accessories, and a large selection of OEM replacement parts. We are committed to exceeding expectations, while bringing the latest innovation, technology, and design to the industry.Replacement for Black&Decker, Bosch, Craftsman, DeWalt, Hitachi, Makita, Porter Cable, Ryobi, Skil, Stanley, Wen
- •INCLUDES: (10) Hand Held Planer Blades 3-1/4" (82mm) - Premium cutting tools for woodworking applications
- •PLANER BLADE REPLACEMENTS: Compatible with Black&Decker, Bosch , Craftsman, DeWalt, Hitachi, Makita, Porter Cable, Ryobi, Skil, Stanley, WEN and more (see full list)
- •FEATURES: Blades possess dual cutting edges with a reversible cutting profile that delivers high precision planing action, professional looking results and project versatility
- •HIGH SPEED STEEL: HSS planer blades allow you to cut through wood and other material at higher speeds with hardened sharpness, temperature protection and wear resistance for long term durability
- •DIMENSIONS: Length 3-1/4" x Width 13/64" x Thickness 3/34"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.