No Product Image Available

Powertec

2-1/2 in. Dust Collection Fittings Network


product price: $169.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Introducing the 2-1/2 in. Dust Collection Fittings Network by POWERTEC. This comprehensive set of fittings provides you with a quick, easy-to-install network of pipes, elbows, blast gates and other adaptive accessories to build the ultimate workshop dust collector set-up. The components fit directly into the specially designed fittings with a snug friction fit. No couplers required. The fittings kit comes complete with 3ft pipes, blast gates for clean and stable operation, and other woodworking dust extraction attachments. Y-fittings to help you design a main line or branched system to service your workshop dust collectors. Elbow Fittings are ideal for ductwork, changing direction or connecting to pipes from dust collectors to workshop machines. To accommodate the scale of your project, these components allow you to plan your workstation floor layout before installation. Premium Quality Build and Design Each component is made with high quality, industrial strength plastic material - designed for long term durability and the wear and tear commonly associated with the abrasive nature of woodworking and dust collection. The clear plastic components allow you to see your work and spot potential areas of blockage.


  • •INCLUDES: (5) dust collection blast gates, (1) reducer, (4) 3ftdustcollection pipes, (4) y-fittings, (1) 90-degree elbow, (10) U bracket clamp hangers, (20) screw pans, (20) wall plugs
  • •FUNCTION: This dust collection network provides you with a comprehensive range of adaptive fittings to connect and transfer your 2-1/2 dust extractors, vacuum hoses, power tools and accessories
  • •VERSATILITY: Kit allows you to execute a shop floor layout plan with speed and project flexibility – Pipes can be cut and sized to accommodate individual station needs and requirements. The included clear pipes fit directly into the specially designed 90-degree elbow and Y fittings with a snug friction fit. No additional couplers are required.
  • •QUALITY: Each component is made with high quality plastic for long-term durability, and made to withstand the abrasive nature of dust collection, woodworking or heavy duty workshop use
  • •CLEAR DESIGN: Provides optimal visibility to help detect and remove potential dust, wood chips and other abrasive blockages quickly and easily

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products