15-Inch HSS Planer Knives for JET 708529G JWP-15CS JWP-15HO, 3PK
Mfr # 128054
Zoro # G712369164
Key Features
- Material High Speed Steel
- Overall Depth 0.67 in
- Width 1.58 in
- Length 15.12 in
- Color Silver
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 128054
- Zoro # G712369164
- UPC # 736815000224
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Overall Depth | 0.67 in |
Width | 1.58 in |
Length | 15.12 in |
Details
Material | High Speed Steel |
Color | Silver |
Shape | Long strip |
Description
INCLUDES: 3 Planer Blades 15 in. - Premium cutting tools for woodworking applicationsPOWERTEC High Speed Steel HSS Knives are made of premium High Speed Steel HSS with performance that meets or exceeds OEM product.The manufacturing process started with premium HSS material, followed by strictly professional machining and quality control that ensure extreme sharpness, precision, balancing, and tight tolerance in every piece of in.POWERTEC HSS Knife in. product.The final Heat Treatment enhances the hardness and durability. POWERTEC High Speed Steel HSS Knives stay sharp and last longer than conventional product.POWERTEC is a leading manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.
- •INCLUDES: (3) Planer Blades 15" – Premium cutting tools for woodworking applications
- •PLANER BLADE REPLACEMENTS: Compatible with JET 708529G JWP-15CS JWP-15HO
- •FEATURES: Each blade possesses a single cutting edge with a profile specially designed with close tolerance for smooth and fast planing action that consistently delivers high precision and professional looking results
- •HIGH SPEED STEEL: HSS planer blades allow you to cut through wood and other material at higher speeds with hardened sharpness, temperature protection and wear resistance for long term durability
- •DIMENSIONS: Length 15" x Width 1" x Thickness 1/8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.