15-Inch HSS Planer Knives for Delta DC-380, 3PK
Mfr # 128050
Zoro # G712369140
Key Features
- Material High Speed Steel
- Overall Depth 0.67 in
- Shape Long strip
- Width 1.58 in
- Length 15.12 in
Product Information
- Brand Powertec
- MFR # 128050
- Zoro # G712369140
- UPC # 736815128058
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Overall Depth | 0.67 in |
Width | 1.58 in |
Length | 15.12 in |
Details
Material | High Speed Steel |
Shape | Long strip |
Color | Silver |
Description
INCLUDES: 3 Planer Blades 15 in. - Premium cutting tools for woodworking applicationsPOWERTEC High Speed Steel HSS Knives are made of premium High Speed Steel HSS with performance that meets or exceeds OEM product.The manufacturing process started with premium HSS material, followed by strictly professional machining and quality control that ensure extreme sharpness, precision, balancing, and tight tolerance in every piece of in.POWERTEC HSS Knife in. product.The final Heat Treatment enhances the hardness and durability. POWERTEC High Speed Steel HSS Knives stay sharp and last longer than conventional product.POWERTEC is a leading manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.
- •INCLUDES: (3) Planer Blades 15" – Premium cutting tools for woodworking applications
- •PLANER BLADE REPLACEMENTS: Compatible with Delta 22-677 22-680 22-780X 22-785X 22-790X 22-795X DC380 | Grizzly G6701 G0453 G1021 | JET 708529G JWP-15HO WP-15CS
- •FEATURES: Each blade possesses a single cutting edge with a profile specially designed with close tolerance for smooth and fast planing action that consistently delivers high precision and professional looking results
- •HIGH SPEED STEEL: HSS planer blades allow you to cut through wood and other material at higher speeds with hardened sharpness, temperature protection and wear resistance for long term durability
- •DIMENSIONS: Length 15" x Width 1" x Thickness 1/8"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1 in. Concrete Vibrator Head (48-37-5010)
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi NR83A + A2 Replaces 890385, 885915 (S7 Steel) (SP 877-323U)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A294)
- DEWALT Oscillating 5-Pc. set (DWA4216)
- FREUD High Speed Steel Industrial Planer and J (C150)
- KRAFT TOOL Double End Grapevine Jointer, 1/2" x 5/8 (BL402)
- FREUD High Speed Steel Industrial Planer and J (C350)
- POWERMATIC Jointer, 8IN, 2HP 1PH 230V, Magnetic (1610086K)
- DELTA POWER EQUIPMENT PLANER KNIVES 12"" 2PK (22-547)
- JET Jointer, Steel, 2 HP, 456 lb. (JWJ-8HH)
- DEWALT Cordless Planer Kit, 20V, 3-1/4" Cutting (DCP580B/DCB203)
- Powertec Jointers & Planers