15 Inch HSS Planer Blades for Grizzly G0453, G1021, Grizzly Replacement Blades G6701, 3 Knives, 3PK
Mfr # 12805-3
Zoro # G312369199
Key Features
- Overall Depth 0.67 in
- Material High Speed Steel
- Color Silver
- Shape Long strip
- Length 15.12 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 12805-3
- Zoro # G312369199
- UPC # 736815280534
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Overall Depth | 0.67 in |
Length | 15.12 in |
Width | 1.58 in |
Details
Material | High Speed Steel |
Color | Silver |
Shape | Long strip |
Description
Introducing the 15-Inch HSS Planer Knives 3 knives by POWERTEC. These heat treated double sided replacement 15 inch planer knives are made to exceed the OEM product. The innovative manufacturing process begins with the usage of high speed steel HSS. The blade in.s high grade construction provides it with a hardness that is temperature resistant, while offering high wear resistance and anti-corrosive properties. Strict professional machining and quality control ensure superior sharpness, long lasting durability and precision cutting. Double Sided to Last Twice As Long Our planer knives feature a dual-sided double edge blade designed to provide you with sustained planing on each side, before turning them over to the other side. Ultimately, this will help save you both time and money while delivering professional looking results for your woodworking projects. Specs Material: Premium High Speed Steel HSS from Europe Size: 15 in. x 1 in. x 1/8 in. Cutting Edges: 1 Blades Per Set: 3 Package: POWERTEC Reusable / Storage Case Packaging Product Compatibility These replacement blades can be used exclusively for Grizzly Thickness Planer G0453, G1021, Replacement Blades of Grizzly G06701.
- •INCLUDES: (3) Premium Replacement 15" Planer Blades 15" x 1" x 1/8"
- •COMPATIBILITY: Compatible with Grizzly Planer G0453, G1021, Replacement Planer Knives of Grizzly G06701
- •FEATURES: Each blade possesses a single cutting edge with a profile specially designed with close tolerance for smooth and fast planing action that consistently delivers high precision and professional looking results
- •FUNCTION: New, high quality replacement blades that can serve as an extra set of planer knives for your 15" thickness planers and woodworking power tools
- •QUALITY BUILD: Premium high speed steel (HSS) cutting tools designed for durability and optimal cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.