14 in. Band Saw Tires, 14 Inch x 1 Inch x .095 Inch, Urethane Bandsaw Tires, 2PK
Mfr # 71725
Zoro # G112369269
Key Features
- Material Urethane
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 71725
- Zoro # G112369269
- UPC # 843441112396
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Details
Material | Urethane |
Description
Introducing the Urethane Bandsaw Tires by POWERTEC. These tires are designed to increase the efficiency and effectiveness of your bandsaw, while keeping it running smooth and safe. Made with premium polyurethane, these tires feature a strong and impact resistant profile that delivers optimal durability. More accommodating than both plastic and rubber, urethane tires can be stretched to fit your equipment and are specifically designed to stay in place without any type of adhesive. They do not rot or dry out. In addition, they feature a straightforward design, these tires are easy to remove, replace and install depending on your specific needs. Includes instruction sheet. Designed to Work with a Wide Range of Branded Band Saws Jet Delta Grizzly Porter Cable Harbor Freight Powermatic Any bandsaw that requires a 14 in. x 1 in. tire Size Dimensions Diameter: 14 in Width: 1 in Thickness: 0.095 POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: (2) Urethane Bandsaw Tires, Instruction Sheet
- •FUNCTION: These bandsaw accessories make for excellent replacement tires and are designed to fit any machine that requires a 14" x 1" by 0.095"
- •VERSATILITY: Fits a wide range of band saws and popular brands, including Delta, Grizzly, Harbor Freight, Jet, Porter Cable, Powermatic, and others
- •NO ADHESIVE: Designed to stay in place without any type of adhesive, making installation (and removal) quick and easy for a smooth workflow
- •QUALITY: Urethane tires possess more flexibility than plastics, a higher load resistance than rubber, and flaunt an impressive amount of impact resistance and durability when compared to factory tires
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Crimp Crimp Sleeve, 2 in Nominal, 2-7/8 L x 0.062 in Thick, 304 SS, Domestic (CS200-10SS)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MDG)
- PANAVISE 6-7/8" L Multi-Angle Vise Base (308)
- DYNABRADE Nitro Series EB3 3 Extended Buffer (DYBEB3)
- POWERTEC Dust Filter Bag for Wall Mount Dust Collectors, 1 Micron (70334)
- BIG HORN 14 Inch Dia 1 Micron Dust Filter Bag 23 Inch x 24 Inch Long; Made of Thick Felt (11763)
- BIG HORN 4 Inch Connector Sleeve - Replaces Jet JW1043 & 11423 (KWY163) (11421)
- JET Filter Collection Bag Kit DC-650 (708642MF)
- BIG HORN Universal Blast Gate Mount / Holder (11435)
- METABO Clamping Nut, 5/8"-11, MQuick (316055450)
- BIG HORN 30 Micron Dust Filter Bag for DC1000 (OB101) (11760)
- Powertec Dust Collector Parts